Zoro Homepage

Retractable Clothesline Mounting Kit

  • Mfr # A02843111

  • Zoro # G916161243


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Includes
Kit Includes 1 post, 2 Kits required if no fixing point is available
Color
Anthracite Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A02843111
Zoro #
G916161243
UPC #
-
Country of Origin
Australia

Details

Includes
Kit Includes 1 post, 2 Kits required if no fixing point is available
Color
Anthracite Black
Material
Steel

Description

The Daytek Retractable Clothesline Mounting Kit provides permanent freestanding outdoor installation of the Mk2 4-line Retractable Clothesline. This is ideal where only 1 fixing point is available for installation. If no fixing point is available, 2 kits will be needed. Manufactured from high tensile galvanized steel tubing and powder coated in Anthracite Black, the mount kit is designed to be installed in concrete footing for stability. Weather and corrosion resistant.


  • Designed for permanent freestanding outdoor installation of Daytek Mk2 4-Line Retractable Clothesline (sold separately)
  • Galvanized and powder coated steel frame in Anthracite Black
  • Tough corrosion resistant construction for long life
  • Permanently installs in ground with concrete
  • Ideal when outdoor space is limited
  • Kit includes 1 post; 2 Kits required if no fixing point is available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.