Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winged Clothes Drying Rack, 59 Feet Drying Space

  • Mfr # A02843114

  • Zoro # G416161217


product price: $63.29
/ea

Key Features

Includes
Sock holder
Color
Asteroid Pearl
Line Length
59 ft
Material
Steel and Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A02843114
Zoro #
G416161217
UPC #
-
Country of Origin
Australia

Dimensions

Line Length
59 ft

Details

Includes
Sock holder
Color
Asteroid Pearl
Material
Steel and Polypropylene

Description

Sun-drying or air-drying your clothes on a line is the simplest and cheapest way to deal with laundry. You don't have to pay so much on electric usage and you'll still end up with perfectly dried garments that smell heavenly. But what if you don't have enough space for a traditional clothesline, or when the weather is inclement? The solution is the Daytek Winged Clothes Drying Rack. It's strong and sturdy. Suitable for indoor or outdoor use, it easily folds away flat for storage. With 26 hanging rails and 59 feet of drying space, this versatile rack can even handle heavy quilts and sheets!


  • Strong and durable powder-coated steel frame with 26 drying rails and 59 feet of hanging space
  • Suitable for indoor or outdoor use
  • Safety catch to prevent pinching
  • Three drying configurations and steel hanging rails allow for heavy weights including towels and bath sheets
  • Folds away flat when not in use
  • No assembly required
  • Bonus space saving sock holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.