Zoro Homepage

1-1/2" Slip PVC Spring Check Valve

  • Mfr # 4RG74

  • Zoro # G3118157


product price: $65.99
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Slip x Slip
Connection
SLIP
Body Material
PVC
Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RG74
Zoro #
G3118157
UPC #
190735332207
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
6 3/4 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Height
3 13/64 in
Width
3 13/64 in
Size
1 1/2"
Overall Length
6.75 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Slip x Slip, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 6 3/4 in, Width 3 13/64 in, Overall Height 3 13/64 in, Hex Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.