Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 HP 2" Plug-In Utility Pump 115 Float

  • Mfr # 1XHV5

  • Zoro # G0480322


product price: $1,224.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Discharge NPT
2"
Housing Material
Stainless steel
HP
1
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XHV5
Zoro #
G0480322
UPC #
190735149898
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Length
10.4"
Max. Diameter Solids
3/8 in
Height
18-1/8"
Min. Sump Pit Dia.
11 in
Cord Size
16/3
Width
7.5"
Diameter
10-3/8"
Max. Dia. Solids
3/8"
Cord Length - Pumps
20 ft.
Manufacturers Warranty Length
1 yr
Body Dia.
10 3/8 in
Minimum Water Depth
11 in
Discharge Dia.
2 in
Overall Height
18 1/8 in
Solids Diameter - Maximum
3/8 in
Body Diameter
10 3/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in

Details

Discharge NPT
2"
Housing Material
Stainless steel
HP
1
Hz
60
Impeller Material
Stainless Steel
Max. Head
49 ft
Motor RPM
3450
Motor Type
PSC
Shaft Seal
Carbon, Ceramic, Viton
Voltage
115
Phase
Single
Agency Compliance
CSA
For Use With
Nonflammable Liquids Compatible with Pump Materials
Duty
Continuous
GPM of Water @ 10 Ft. of Head
82
GPM of Water @ 15 Ft. of Head
69
Max. Liquid Temp.
104 Degrees F
Bearing Type
Double Ball
Switch Type
Float
Shaft Seal Material - Pumps
Carbon, Ceramic, Viton
Input Phase AC
1
Item
Plug-In Utility Pump
Amps
11.3 AC
Pump RPM
3450
Thermal Protection
Auto
Cord Type
SJT-CR
GPM of Water @ 5 Ft. of Head
90
GPM of Water @ 40 Ft. of Head
26
Impeller Material - Pumps
304 Stainless Steel
GPM of Water @ 30 Ft. of Head
45
Pump Body Material
Stainless Steel
GPM of Water @ 45 Ft. of Head
16
GPM of Water @ 25 Ft. of Head
53
Item - Dewatering Pumps
Utility/Dewatering Pump
GPM of Water @ 35 Ft. of Head
40
Base Material
Cast Iron
Max. Head - Pumps
49 ft.
Voltage - Pumps
120VAC
GPM of Water @ 20 Ft. of Head
61
Application
Dewatering
NEC Cord Designation
SJTW
Gauge/Conductor
14/3
Switch Actuation
No Switch Included
Body Material
Stainless Steel
Flow Rate @ 20 Ft. of Head
61 gpm
Phase - Pumps
1
Flow Rate @ 5 Ft. of Head
90 gpm
Discharge Standard
NPT
Flow Rate @ 15 Ft. of Head
69 gpm
Discharge
2 in FNPT
RPM
3,450 RPM
Discharge Gender
Female
Rated Voltage
120V AC
Flow Rate @ 10 Ft. of Head
82 gpm
Duty Cycle
Continuous
Pump Type
Chemical Resistant Submersible
For Media Type
Clear Water, Coolant, Deionized Water, Detergent, Formaldehyde, Glycerine, Grey Water, Hydrogen Peroxide, Lubricant, Mine Acid Water, Plant Based Oil, Salt Water, Stoddard Solvent, White Liquor, White Water
Switch Electrical Connection
No Switch Included
Current
11.3 A
Feet of Head - Maximum
49 ft
Rotation Speed - Maximum
3,450 RPM
Standards
CSA
Power Source
Corded Electric
Horsepower
1 hp
Hazardous Location Class
Not Rated
Shaft Seal Material
Carbon/Ceramic/Viton
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
For Industry
Commercial, Residential
Flow Rate @ 30 ft of Head
49 gpm
Impeller Design
Open
Frequency
60 Hz
Series
Pro Series
Flow Rate @ 10 ft of Head
82 gpm
Shaft Seal Type
Double Mechanical
Liquid Temperature - Maximum
104 Degrees F
Installation
Submersible
Includes Alarm
No Alarm Included
Motor Housing Material
Stainless Steel

Description

Plug-In Utility Pump, HP 1, Phase - Pumps 1, Rated Voltage 120V AC, Hz 60, Amps 11.3 AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Body Material Stainless Steel, Impeller Material Stainless Steel, Shaft Seal Material - Pumps Carbon, Ceramic, Viton, Flow Rate @ 5 Ft. of Head 90 gpm, Flow Rate @ 10 Ft. of Head 82 gpm, Flow Rate @ 15 Ft. of Head 69 gpm, Flow Rate @ 20 Ft. of Head 61 gpm, Max. Head 49 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.