- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Lifting Trucks
- /
- Stackers
- /
- 141" Lifting Height Max Stacker, Load Cap. 3500 lb.
Shop Alternate Products
This Product is Discontinued
Dayton
141" Lifting Height Max Stacker, Load Cap. 3500 lb. (Discontinued)
Mfr # 478N34
Zoro # G6288803
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 90 in
- Overall Length 80 in
- Overall Width 58 in
- Color Red
- Load Capacity 3,500 lb
Customers Also Purchased
Dimensions
Overall Height | 90 in |
Overall Length | 80 in |
Overall Width | 58 in |
Fork Width | 4 5/8 in |
Manufacturers Warranty Length | 1 yr |
Front Caster Dia. | 5 7/8 in |
Lifting Height Min. | 141 in |
Fork Length | 45 1/4 in |
Rear Wheel Dia. | 9 in |
Lifting Height Max. | 141 in |
Front Wheel Dia. | 3 3/8 in |
Lifting Height Forks Down | 144 in |
Rear Caster Dia. | 5 7/8 in |
Maximum Lifting Height | 11 ft 9 in |
Drive Wheel Diameter | 9 in |
Axle-Mounted Wheel Dia. | 3 1/4 in |
Drive Wheel Width | 3 in |
Overall LxWxH | 80 in x 58 in x 89 in |
Base Inside Width | 38 in to 50 in |
Axle-Mounted Wheel Width | 3 in |
Axle Dia. | 3/4 in |
Handle Height | 52 in |
Lifting Height Range | 1 3/8 in to 11 ft 9 in |
Width Across Forks | 19 in to 39 1/2 in |
Turning Radius | 5 ft 1 in |
Minimum Lifting Height | 1 3/8 in |
Overall Height with Forks Lowered | 89 in |
Overall Height with Forks Raised | 189 in |
Width Between Forks | 1 in to 31 1/2 in |
Base Outside Width | 46 in to 58 in |
Details
Color | Red |
Load Capacity | 3,500 lb |
Item | Powered Straddle Stacker |
Assembled | Yes |
Lift Mechanism | Hydraulic |
Base Legs Inside Dim. | 38 in to 50 in |
Includes | Battery and Charger |
Base Legs Outside Dim. | 46 in to 58 in |
Lift Voltage | 24V DC |
Lift Mobility | Electric Lift, Electric Push |
Lift Base Style | Adjustable Straddle |
Caster Wheel Type | Polyurethane |
Lift Control | Push Button |
Lift Speed Unloaded | 39.4 fpm |
Load Center | 22 5/8 in |
Frame Material | Steel |
Lift Speed Loaded | 25.6 fpm |
Invertible Forks | No |
Drive Wheel/Tread Material | Polyurethane |
Standards | EN 12053, CE |
Weight | 3,000 lb |
Method of Construction | Welded |
Frame Type | Rounded Back |
Steering Arc | 180 Degrees |
Battery Amp Hours | 270 Ah |
Power Connection Type | Plug In |
Fork Thickness | 1 3/8 in |
Frame Finish | Powder Coated |
Caster Brake Type | No Caster Brake |
Non-Marking Axle-Mounted Wheels | No |
Battery Type | Sealed Lead Acid |
Run Time | 6 hr |
Charger Type | Off-Board |
Fork Type | Adjustable |
Battery Voltage | AC |
Charger Voltage | 110 V AC |
Axle-Mounted Wheel Bearings | Ball Bearing |
Non-Marking Casters/Wheels | No |
Number of Batteries | 1 |
Operation | Powered |
Axle-Mounted Wheel/Tread Material | Polyurethane |
Charge Time | 4 hr |
For Surface Type | Concrete, Wood |
Axle-Mounted Wheel Type | Tread on Core |
Base Style | Adjustable Straddle |
For Pallet Type | Open/Closed |
Fluid Type | 8W32 |
Handle Material | Plastic |
Base Material | Steel |
Base Type | Adjustable Straddle |
Description
Powered, Base Type Adjustable Straddle, Lift Control Push Button, Lift Mechanism Hydraulic, Fork Type Adjustable, Load Capacity 3,500 lb, Fork Length 45 1/4 in, Fork Width 4 5/8 in, Width Between Forks 1 in to 31 1/2 in, Width Across Forks 19 in to 39 1/2 in, Minimum Lifting Height 1 3/8 in, Maximum Lifting Height 11 ft 9 in, Lifting Height Range 1 3/8 in to 11 ft 9 in, Overall Length 80 in, Overall Width 58 in, Overall Height with Forks Lowered 89 in, Overall Height with Forks Raised 189 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.