Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" Tubeaxial Fan

  • Mfr # 166204A

  • Zoro # G2747656


product price: $967.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
16 in
Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166204A
Zoro #
G2747656
UPC #
190735322239
Country of Origin
United States

Dimensions

Blade Dia.
16 in
Dimension B
11 1/2 in
Dimension C
16 1/8 in
Max. Motor Height
9 in
Bolt Circle Dia.
17 1/2 in
Housing Dia. w/o Mtg. Flange
16 1/8 in
Width
18 1/2 in
Shaft Dia.
7/8 in
Dimension D
16 1/2 in
Dimension E
5/16 in
Outlet Dia.
16 3/32 in
Max. Depth
16 1/2 in
Dimension A
18 3/4 in
Housing Dia. w/Mtg. Flange
18 3/4 in
Inlet Dia.
16 3/32 in
Height
28 5/16 in
Overall Height
28 5/16 in
Overall Length
16 1/2 in
Body Diameter
16 1/8 in
Propeller Shaft Diameter
7/8 in
Overall Diameter
18 3/4 in
Blade Diameter
16 in
Bolt Circle Diameter
17 1/2 in
Center Height
11 1/2 in

Details

Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
Item
Tubeaxial Fan
Replacement Fan Blade Stock No.
4C663
Includes
Belt Guard
Companion Flange Stock No.
4C717
Standards
AMCA Sound and Air
Drive Type
Belt Drive
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Max. Ambient Temp.
104 Degrees F
Mounting Position
Vertical/Horizontal
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Replacement Fan Blade Part Number
4C663
Minimum Motor Speed
1,570 RPM
Maximum Inlet Air Temperature
200 Degrees F
Brake Horsepower
1 hp
Resistance Properties
Rust Resistant
Spark Resistant Construction Type
B
Minimum Motor Horsepower
33/100 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Static Pressure
1 in wc
Maximum Ambient Temperature
104 Degrees F
Maximum Noise Level @ 5 Feet
46 sones
Maximum Fan Speed
2,547 RPM
Mounting Orientation
Horizontal, Vertical
Includes Motor
No
Maximum Airflow
3,859 cfm
Minimum Airflow
2,379 cfm
Maximum Motor Horsepower
1 hp
For Air Type
Clean Air
Maximum Motor Speed
2,547 RPM
Assembly
Unassembled
Includes Drive Package
No

Description

Tubeaxial Fan, Blade Diameter 16 in, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 33/100 hp, Maximum Motor Speed 2,547 RPM, Minimum Motor Speed 1,570 RPM, Maximum Airflow 3,859 cfm, Minimum Airflow 2,379 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 17 1/2 in, Includes Drive Package No, Includes Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.