16" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

  • Mfr # 7F933

  • Zoro # G3182094


product price: $1,267.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
16 in
Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F933
Zoro #
G3182094
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
16 in
Dimension C
16 1/8 in
Housing Dia. w/Mtg. Flange
18 3/4 in
Outlet Dia.
16 3/32 in
Height
28 5/16 in
Dimension B
11 1/2 in
Dimension A
18 3/4 in
Max. Depth
16 1/2 in
Dimension E
5/16 in
Inlet Dia.
16 3/32 in
Width
18 1/2 in
Housing Dia. w/o Mtg. Flange
16 1/8 in
Max. Motor Height
9 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
17 1/2 in
Dimension D
16 1/2 in
Blade Diameter
16 in
Overall Length
16 1/2 in
Overall Diameter
18 3/4 in
Propeller Shaft Diameter
7/8 in
Overall Height
28 3/8 in
Body Diameter
16 1/8 in
Bolt Circle Diameter
17 1/2 in

Details

Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.000-In. SP
2,379 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Replacement Fan Blade Stock No.
4C663
Bearing Type
Ball Bearing
CFM @ 0.250-In. SP
1,820 cfm
Max. BHP
0.25 hp
CFM @ 0.500-In. SP
779 cfm
Mounting Position
Vertical/Horizontal
Motor HP
1/3 hp
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
Fan RPM
1,570
Sones @ 0.250-In. SP @ 5 Ft.
24
Standards
AMCA
Assembled/Unassembled
Unassembled
Motor RPM
1,725 RPM
Companion Flange Stock No.
4C717
CFM @ 0.125-In. SP
2,152 cfm
Hz
60 Hz
Housing Finish
Baked Enamel
Full Load Amps
5.8/2.9
Includes
Belt Guard
Motor Type
Capacitor-Start
Assembly
Unassembled
Features
Streamlined Belt Tunnel
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Noise Level @ 5 Feet
24 sones
Noise Level
24 sones@ 0.250 in SP and 5 ft
Includes Drive Package
Yes
Maximum Fan Speed
1,570 RPM
Frequency
60 Hz
Motor Speed
1,725 RPM
Brake Horsepower
1/4 hp
Airflow @ 0.000 in SP
2,379 cfm
Includes Motor
Yes
Hazardous Location Specification
Not Rated
For Air Type
Clean Air
Maximum Inlet Air Temperature
200 Degrees F
Resistance Properties
Rust Resistant
Maximum Ambient Temperature
104 Degrees F
Replacement Fan Blade Part Number
4C663
Mounting Orientation
Horizontal, Vertical
Spark Resistant Construction Type
B
Airflow @ 0.250 in Static Pressure
1,820 cfm
Exhaust Airflow @ 0.250 in SP
1,820 cfm
Current
5.8/2.9 A
Exhaust Airflow @ 0.000 in SP
2,379 cfm
Exhaust Airflow @ 0.125 in SP
2,152 cfm
Nameplate Voltage
115/230V AC
Motor Horsepower
1/3 hp
Exhaust Airflow @ 0.500 in SP
779 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 16 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 1/3 hp, Airflow @ 0.000 in SP 2,379 cfm, Maximum Noise Level @ 5 Feet 24 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 17 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.