Shop AIRMASTER FAN

Standard Duty Hazardous Location Industrial Fan, Wall Mount, 30 in Blade Dia, 115/230V

  • Mfr # 20371
  • Zoro # G5288394

product price: 
$
1,139.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 230V AC
Phase
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20371
Zoro #
G5288394
UPC #
783429203718
Country of Origin
United States
Oscillation
Non-Oscillating
Number of Speeds
1
Voltage
115V AC, 230V AC
Phase
1
Motor HP
1/4 hp
Air Flow
8,723 cfm
Drive Type
Direct Drive
Blade Material
Aluminum
Fan Power Source
Hardwired
Sound Level
74 dBA
Item
Mounted Fan
Mobile/Stationary
Stationary
Bearing Type
Ball
Motor RPM
1140
Standards
OSHA Compliant Guards
Guard Material
Steel
CFM Low
4463
Motor Enclosure
Totally Enclosed Fan Cooled
Assembled
Yes
Housing Material
Steel
Fan Accessory Style
Standard
Air Velocity @ 10 Ft.
1,000 fpm
Watts
410/415 W
Motor Insulation
B
Thermal Protection
Auto
Number of Blades
3
CFM High
8402
Fan Mounting Location
Wall
Air Velocity @ 20 Ft.
700 fpm
Application
Spot Cooling and People Cooling
CFM Medium
6259
Air Velocity @ 60 Ft.
300 fpm
Environmental Applications
Industrial
Includes
Cable Kit
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Motor Type
Permanent Split Capacitor
Wire Guard Finish
Nickel Chrome-Plated
Air Velocity @ 80 Ft.
200 fpm
Fan Style
Standard
Air Velocity @ 40 Ft.
400 fpm
Fan Accessory Material
Aluminum
Wheeled Base
Stationary
Material
Steel
Amps
6.9/3.5 A
RPM
1,140 RPM
Motor Design
Single-Phase
Motor hp
1/4 hp
Mount Type
Bracket
Airflow
8,723 cfm

Dimensions

Blade Diameter
30 in
Shaft Dia.
5/8 in
Max. Depth
21"
Height
33 in
Width
33 in
Outside Dia.
33"
Fan Cord Length
12 ft
Max. Mounting Height
15 ft

Description

Mounted Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115/230V AC, 1 Phase, CFM High 8402, CFM Low 4463, Air Velocity @ 20 Ft. 700 fpm, Motor HP 1/4 hp, Motor RPM 1140, Operating Amps 6.0/3, Fan Mounting Location Wall, Fan Accessory Style Standard, Fan RPM 1140, Sound Level 74 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 410/415 W, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 21 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.