18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC

  • Mfr # 7F952

  • Zoro # G2652133


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
18 in
Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7F952
Zoro #
G2652133
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
18 in
Bolt Circle Dia.
19 7/8 in
Max. Depth
16 1/2 in
Height
31 in
Max. Motor Height
9 in
Inlet Dia.
18 1/2 in
Dimension B
12 1/2 in
Dimension C
18 1/2 in
Housing Dia. w/Mtg. Flange
21 1/8 in
Dimension D
16 1/2 in
Width
21 in
Dimension A
21 1/8 in
Shaft Dia.
7/8 in
Dimension E
5/16 in
Outlet Dia.
18 1/2 in
Housing Dia. w/o Mtg. Flange
18 1/2 in
Overall Length
16 1/2 in
Bolt Circle Diameter
19 7/8 in
Body Diameter
18 1/2 in
Overall Height
31 in
Blade Diameter
18 in
Overall Diameter
21 1/8 in
Propeller Shaft Diameter
7/8 in

Details

Voltage
115/230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Companion Flange Stock No.
4C718
CFM @ 0.750-In. SP
1,850 cfm
CFM @ 0.125-In. SP
3,841 cfm
Sones @ 0.250-In. SP @ 5 Ft.
26
Motor HP
3/4 hp
Assembled/Unassembled
Unassembled
Bearing Type
Ball Bearing
CFM @ 1.000-In. SP
923
Motor RPM
1,725 RPM
Housing Finish
Baked Enamel
CFM @ 0.000-In. SP
4,039 cfm
CFM @ 0.250-In. SP
3,624 cfm
Replacement Fan Blade Stock No.
4C715
Motor Type
Capacitor-Start
CFM @ 0.500-In. SP
3,112 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Position
Vertical/Horizontal
Drive Type
Belt Drive
Includes
Belt Guard
Max. Ambient Temp.
104 Degrees F
Hz
60 Hz
Max. BHP
0.72 hp
Full Load Amps
11.4/5.7
Fan RPM
1,719
Standards
AMCA
Includes Drive Package
Yes
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Brake Horsepower
18/25 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Exhaust Airflow @ 0.500 in SP
3,112 cfm
Motor Speed
1,725 RPM
Nameplate Voltage
115/230V AC
Includes Motor
Yes
Motor Horsepower
3/4 hp
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
4,039 cfm
Current
11.4/5.7 A
For Air Type
Flammable Vapor
Resistance Properties
Rust Resistant
Exhaust Airflow @ 0.125 in SP
3,841 cfm
Spark Resistant Construction Type
B
Maximum Noise Level @ 5 Feet
26 sones
Noise Level
26 sones@ 0.250 in SP and 5 ft
Airflow @ 0.000 in SP
4,039 cfm
Maximum Ambient Temperature
104 Degrees F
Maximum Inlet Air Temperature
200 Degrees F
Replacement Fan Blade Part Number
4C715
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Airflow @ 0.250 in Static Pressure
3,624 cfm
Frequency
60 Hz
Maximum Fan Speed
1,719 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
3,624 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 18 in, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 4,039 cfm, Maximum Noise Level @ 5 Feet 26 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 19 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.