Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FIPT PVC Spring Check Valve

  • Mfr # 4RG69

  • Zoro # G1364501


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FIPT x FIPT
Connection
FIPT
Body Material
PVC
Length
7 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4RG69
Zoro #
G1364501
UPC #
190735332153
Country of Origin
United States

Dimensions

Pipe Size
2"
Length
7 15/16 in
Overall Height
4 1/16 in
Pipe or Tube Size - Check Valves
2 in
Width
4 1/16 in
Size
2"
Overall Length
7.94 in
Pipe or Tube Size
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
FIPT x FIPT
Connection
FIPT
Body Material
PVC
Mechanism and Body Design
Inline Spring
Connection Type - Check Valves
FIPT x FIPT
Spring Material
Stainless Steel
Max. Temp. - Valves
120 Degrees F
Screen Material
Stainless Steel
Max. Temp.
120 Degrees F
Application - Valves
General Purpose
Body Material - Valves
PVC
Item - Check Valves
Check Valve
Max. Steam Pressure - Valves
Not Rated
Material of Construction
PVC
Flow Design
Single
Spring Material - Check Valves
Stainless Steel
Sub-Category
PVC
Item
Spring Check Valve
Type
Spring
Valve Body Style
Inline
Check Mechanism Material
Stainless Steel
Connection Gender - Side 1
Female
Vacuum Service Rating
Not Rated
Silent Check
Standard
Connection Type - Side 2
IPT
3-A Standard Compliance
Not Rated
For Media
General Purpose
Connection Type - Side 1
IPT
Operating Temperature - Maximum
120 Degrees F
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves PVC, Pipe or Tube Size 2 in, Connection Type FIPT x FIPT, Max. Temp. - Valves 120 Degrees F, Max. Steam Pressure - Valves Not Rated, Spring Material Stainless Steel, Application - Valves General Purpose, Length 7 15/16 in, Width 4 1/16 in, Overall Height 4 1/16 in, Hex Size Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.