This item is Discontinued.

Dayton 20" Fan, Non-Oscillating, 3 Speeds, 120VAC 19RR54

20" Fan, Non-Oscillating, 3 Speeds, 120VAC (Discontinued)

  • Mfr # 19RR54
  • Zoro # G6102993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19RR54
Zoro #
G6102993
UPC #
190735130285
Country of Origin
Unknown

Dimensions

Blade Dia.
20"
Height
23 1/2 in
Width
7 31/32 in
Cord Length
10 ft.
Length
21-1/4"
Conductor Size
18 AWG
Cord Length - Fans
10 ft.
Fan Cord Length
10 ft

Details

Item
Fan
Voltage
120V
Watts
110/100/95
Fan Item
Fan
Standards
CETL
NEMA Plug Configuration
5-15P
Oscillating
No
Fan Power Source
Plug-In
Hz
60
Number of Speeds
3
Battery Operated - Fans
No
Fan Voltage
120VAC
Guard Material
Impact Resistant Metal Grill
Oscillating / Non-Oscillating
Non-Oscillating
RPM
1325/1200/1125
Number of Conductors
3
Amps
0.85/0.75/0.70
Number of Blades
3
Fan Mounting Location
Floor
Blade Material
Steel and Aluminum
Bearing Type
Ball
Oscillation
Non-Oscillating
Includes Remote Control
No

Description

Fan, Overall Style - Fans Box, Fan Mounting Location Floor, Number of Speeds 3, Blade Dia. 20 in, Non-Oscillating, Fan Cord Length 10 ft, Fan Power Source Plug-In, 110/100/95 Watts, 1325/1200/1125 RPM, Number of Blades 3, Battery Operated - Fans No, Fan Voltage 120 V AC, Fan, Length 21-1/4 In., 0.85/0.75/0.70 Amps, Height 23 1/2 in, Width 7 31/32 in, 60 Hz, Bearing Type Ball, Blade Material Steel and Aluminum, Impact Resistant Metal Grill, 18 AWG, 3, 5-15P, CETL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.