This item is Discontinued.

Dayton 208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A 6GNY2

208/240VAC Non-Reversing Definite Purpose Contactor 3P 25A (Discontinued)

  • Mfr # 6GNY2
  • Zoro # G3097394
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GNY2
Zoro #
G3097394
UPC #
190735364406
Country of Origin
China

Dimensions

Height
3.07 in
Width
2.4 in
Depth
3.65 in

Details

Item
Definite Purpose Magnetic Contactor
Number of Poles
3
Full Load Amps-Inductive
25 A
Full Load Amps-Resistive
35 A
Coil Volts
208/240V AC
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 230V
3
Hz
50/60
HP @ 1 Phase - 230V
2
Enclosure Type
Open
Reversing
No
Standards
GB14048.4, IEC60947-4-1, UL508
Action
Non-Reversing
Series
Standard

Description

Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.