21" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7AH37

  • Zoro # G3332174


product price:  $1,812.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
21 in
Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AH37
Zoro #
G3332174
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
21 in
Dimension E
7/16 in
Bolt Circle Dia.
22 1/2 in
Width
23 7/8 in
Dimension B
16 3/4 in
Max. Motor Height
10 in
Dimension C
21 1/2 in
Inlet Dia.
21 1/2 in
Dimension D
18 in
Height
28 11/16 in
Shaft Dia.
1 in
Housing Dia. w/Mtg. Flange
23 7/8 in
Max. Depth
18 in
Dimension A
23 7/8 in
Housing Dia. w/o Mtg. Flange
21 1/4 in
Outlet Dia.
21 1/2 in
Blade Diameter
21 in
Overall Length
18 in
Propeller Shaft Diameter
1 in
Body Diameter
21 1/2 in
Overall Diameter
23 7/8 in
Overall Height
28 3/4 in
Bolt Circle Diameter
22 1/2 in

Details

Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
6,146 cfm
Standards
AMCA
Max. BHP
1.2 hp
Sones @ 0.250-In. SP @ 5 Ft.
45
Motor Type
Capacitor-Start Capacitor-Run
Assembled/Unassembled
Unassembled
Bearing Type
Ball Bearing
CFM @ 1.000-In. SP
4,187
Housing Finish
Baked Enamel
Fan RPM
1,843
Includes
Belt Guard
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp.
104 Degrees F
Mounting Position
Vertical/Horizontal
CFM @ 0.500-In. SP
5,678 cfm
Motor RPM
1,725 RPM
CFM @ 0.000-In. SP
6,564 cfm
Replacement Fan Blade Stock No.
4ETG3
Hz
60 Hz
CFM @ 0.125-In. SP
6,357 cfm
Motor HP
1 1/2 hp
CFM @ 0.750-In. SP
5,092 cfm
Companion Flange Stock No.
1LWN9
Drive Type
Belt Drive
Full Load Amps
15.2/8.2-7.6
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Resistance Properties
Rust Resistant
Assembly
Unassembled
Airflow @ 0.250 in Static Pressure
6,146 cfm
Noise Level
45 sones@ 0.250 in SP and 5 ft
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.500 in SP
5,678 cfm
Motor Horsepower
1 1/2 hp
Replacement Fan Blade Part Number
4ETG3
Maximum Inlet Air Temperature
200 Degrees F
Hazardous Location Specification
Not Rated
Airflow @ 0.000 in SP
6,564 cfm
Features
Streamlined Belt Tunnel
Maximum Noise Level @ 5 Feet
45 sones
Exhaust Airflow @ 0.000 in SP
6,564 cfm
Brake Horsepower
1 1/5 hp
Exhaust Airflow @ 0.250 in SP
6,146 cfm
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Current
15.2/8.2 to 7.6 A
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
6,357 cfm
Nameplate Voltage
115/208-230V AC
For Air Type
Clean Air
Motor Speed
1,725 RPM
Includes Motor
Yes
Maximum Fan Speed
1,843 RPM
Spark Resistant Construction Type
B

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 21 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 6,564 cfm, Maximum Noise Level @ 5 Feet 45 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 22 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.