Shop XPOWER

XPOWER FC-250AD 1560 CFM Variable Speed Pro 13 in Sealed Brushless DC Motor Air Circulator Utility Fan

  • Mfr # FC-250AD
  • Zoro # G1449818

product price: 
$
231.99
/ea
Free Shipping & Returns

Key Features

Depth
8.9 in
Width
15.4
Standards
CETL, ETL, OSHA Compliant
Fan Speed
Variable Speed
Height
8.9
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC-250AD
Zoro #
G1449818
UPC #
848025041147
Country of Origin
China

Dimensions

Depth
8.9 in
Width
15.4
Height
8.9
Length
17.3
Overall Height
8 7/8 in
Power Cord Length
10 ft
Overall Width
15 3/8 in
Overall Length
17 1/4 in

Details

Standards
CETL, ETL, OSHA Compliant
Fan Speed
Variable Speed
Amps
1
Color
Blue
Voltage
115V
Material
Injection Mold PP
Weight
10.8
Air Flow Direction
360 Degrees
Item
Axial Blower
GFCI Protected
Yes
Number of Speeds
Variable
Motor Speed
1,700 RPM
Nameplate Voltage
115V AC
Daisy Chain Capability
Yes
Daisy Chain Capacity - Maximum
2
Telescopic Handle Included
No
Propeller Material
Polypropylene
Full Load Current
1 A
Housing Material
Polypropylene
Airflow Type
Cooled
Maximum Airflow Capacity
1,560 cfm
Frequency
60 Hz
Number of Power Outlets
2
Pivoting
Yes
Product Type
Axial Blower
Includes Hose
No
Power Consumption
65 W
Application
Commercial, Home and Office
Housing Color
Blue
Includes
(2) Rack Handles, (2) Rubber Washers, Rack

Description

The XPOWER FC-250AD Professional Grade Air Circulator Utility Fan is your ultimate source of powerful, smooth, and efficient air movement. Powered by an advanced brushless DC motor, the FC-250AD air circulator draws only 1 amp while producing up to 1560 CFM to effectively cool and ventilate any business, whether you own a pet grooming salon, mobile grooming van, pet boarding facility, or a rescue with outdoor kennels. At its lowest speed, it offers extremely quiet operation while drawing a mere fraction of an amp, thus being one of the most versatile and energy efficient air circulators for any professional setting. This lightweight ventilator is designed with a durable housing and swirl grill to provide a specialized method of air movement that will quietly deliver a steady, directional pattern of airflow capable of creating a long-lasting cooling effect. For enhanced cooling coverage, the FC-250AD air circulator includes a 360° positioning stand that allows for a precision cooling capability. This ventilator utility fan also features 2 on-board power outlets that offers convenient electricity source for your smaller grooming tools.


  • Powered by a brushless DC motor and variable speed control which offers the widest range of airflow speed in the market, the FC-250AD can provide effective circulation with quiet operation at lowest speed
  • One of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed
  • The 2 power outlets make the FD-250AD your “GO-TO” utility fan for any application, allowing you to charge grooming tools such as clippers, hand dryers, and nail filers
  • Unique spiral grill and deep-pitched blade design provide air upwards to 140 Ft., perfect for cooling outdoor kennels
  • A variable speed switch and a specially designed housing will continuously deliver up to 1560 CFM of airflow to effectively cool any indoor room settings
  • The 360° stand/rack allows for the unit to be positioned at an angle that best serves your needs
  • Easy portability with Grab-N-Go handle and Wrap-Around cord design
  • Stackable up to 6 units high for easy storage and transportation
  • Easy portability with Grab-N-Go handle and wrap-around cord design
  • Fully assembled, low maintenance, and easy operation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.