Shop All Shutters and Accessories
Dayton
24 in Backdraft Damper / Wall Shutter, Front Flange
Mfr # 2FTW6
Zoro # G2539302
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Galvanized Tie Rods
- Shutter Free Area 3.32 sq ft
- Shutter Opening Required 24-1/2 in x 24-1/2 in
Product Information
- Brand Dayton
- MFR # 2FTW6
- Zoro # G2539302
- UPC # 190735218822
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 27 in x 27 in |
Fits Fan Dia. | 24 in |
Mounting Hole Size | Prepunched |
Open Depth | 5 3/4 in |
Frame Depth | 3 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 24.5 in |
Overall Height | 27 in |
Frame Opening Width | 24 in |
Fits Fan Diameter | 24 in |
Overall Length | 5 3/4 in |
Mounting Hole Diameter | 1/4 in |
Rough Opening Diameter | 24 1/2 in |
Frame Opening Height | 24 in |
Overall Diameter | 27 in |
Rough Opening Length | 24 1/2 in |
Overall Width | 27 in |
Details
Description
27 In.H-W 5.75 In.L Alu Wall Exhaust Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 27 in, Rough Opening Diameter 24 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 24 in, For Duct Shape Not Applicable, Free Area 3.3 sq ft, Overall Width 27 in, Frame Material Thickness 0.8 in, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Operator, with Remote Sensor and Dial (013G-8564)
- ZORO SELECT Switch, Micro (C1200A)
- GATES HVAC Heater Hose, 18844 (18844)
- MODA FLAME 1 Quart Bio Ethanol Fireplace Fuel 9 Bottles (MO335238)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- DAYTON 36 in Whole House Fan Economy Ceiling Truss Shutter / Ceiling Shutter (3C512)
- DAYTON 20 in Backdraft Damper / Wall Shutter, Front Flange (3HHN8)
- DAYTON 36 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR4)
- DAYTON 16 in Backdraft Damper / Wall Shutter, Front Flange (3HHN6)
- DAYTON 42 in Backdraft Damper / Wall Shutter, Front Flange (2FTW1)
- MIDWEST FASTENER 3" Shutter Spike 25PK (55235)
- Dayton Shutters and Accessories