Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Tubeaxial Fan

  • Mfr # 166206A

  • Zoro # G0983412


product price: $1,518.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Blade Dia.
24 in
Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
166206A
Zoro #
G0983412
UPC #
190735280874
Country of Origin
United States

Dimensions

Blade Dia.
24 in
Dimension C
24 5/16 in
Max. Depth
18 in
Width
26 7/8 in
Height
37 1/4 in
Housing Dia. w/Mtg. Flange
27 in
Housing Dia. w/o Mtg. Flange
24 5/16 in
Dimension B
16 3/4 in
Dimension E
23 13/16 in
Max. Motor Height
10 in
Shaft Dia.
1 in
Dimension D
18 in
Bolt Circle Dia.
25 3/4 in
Outlet Dia.
24 7/16 in
Inlet Dia.
24 7/16 in
Dimension A
27 in
Overall Length
18 in
Overall Height
37 1/4 in
Blade Diameter
24 in
Bolt Circle Diameter
25 3/4 in
Body Diameter
24 7/16 in
Center Height
16 3/4 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in

Details

Blade Material
Aluminum
Housing Material
Steel
Max. Inlet Temp.
200 Degrees F
Number of Blades
6
Item
Tubeaxial Fan
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Mounting Position
Vertical/Horizontal
Companion Flange Stock No.
3C436
Max. Ambient Temp.
104 Degrees F
Standards
AMCA Sound and Air
Replacement Fan Blade Stock No.
4C664
Drive Type
Belt Drive
Includes
Belt Guard
Features
Rust Resistant Coated Steel Housing
Maximum Noise Level @ 5 Feet
50 sones
Minimum Airflow
5,730 cfm
Assembly
Unassembled
Maximum Motor Horsepower
3 hp
Resistance Properties
Rust Resistant
Brake Horsepower
2 7/9 hp
Minimum Motor Speed
1,062 RPM
Maximum Ambient Temperature
104 Degrees F
Maximum Motor Speed
1,910 RPM
For Air Type
Clean Air
Spark Resistant Construction Type
B
Includes Motor
No
Minimum Motor Horsepower
1/20 hp
Mounting Orientation
Horizontal, Vertical
Replacement Fan Blade Part Number
4C664
Maximum Fan Speed
1,910 RPM
Includes Drive Package
No
Maximum Static Pressure
1 in wc
Maximum Airflow
10,310 cfm
Maximum Inlet Air Temperature
200 Degrees F

Description

Tubeaxial Fan, Blade Diameter 24 in, Maximum Motor Horsepower 3 hp, Minimum Motor Horsepower 1/20 hp, Maximum Motor Speed 1,910 RPM, Minimum Motor Speed 1,062 RPM, Maximum Airflow 10,310 cfm, Minimum Airflow 5,730 cfm, Maximum Static Pressure 1 in wc, For Air Type Clean Air, Assembly Unassembled, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Standards AMCA Sound and Air, Bolt Circle Diameter 25 3/4 in, Includes Drive Package No, Includes Motor No, Bearing Type Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.