24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7J348

  • Zoro # G3628536


product price:  $2,456.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J348
Zoro #
G3628536
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension B
16 3/4 in
Dimension E
5/16 in
Shaft Dia.
1 in
Outlet Dia.
24 7/16 in
Width
26 7/8 in
Dimension C
24 5/16 in
Housing Dia. w/Mtg. Flange
27 in
Inlet Dia.
24 5/16 in
Height
37 1/4 in
Max. Depth
18 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Max. Motor Height
10 in
Dimension A
27 in
Dimension D
18 in
Bolt Circle Dia.
5/16 in
Overall Diameter
27 in
Bolt Circle Diameter
25 3/4 in
Overall Height
37 1/4 in
Blade Diameter
24 in
Overall Length
18 in
Propeller Shaft Diameter
1 in
Body Diameter
24 1/2 in

Details

Voltage
115/208-230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Hz
60 Hz
Motor RPM
1,725 RPM
CFM @ 0.750-In. SP
2,914 cfm
Includes
Belt Guard
Full Load Amps
15.2/8.2-7.6
Housing Finish
Baked Enamel
Max. Ambient Temp.
200 Degrees F
Drive Type
Belt Drive
CFM @ 0.125-In. SP
7,626 cfm
Motor HP
1 1/2 hp
CFM @ 0.250-In. SP
7,305 cfm
CFM @ 0.375-In. SP
6,562 cfm
Sones @ 0.250-In. SP @ 5 Ft.
39
Standards
AMCA, cULus
CFM @ 0.000-In. SP
7,925 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.500-In. SP
5,634 cfm
Fan RPM
1,468
Max. BHP
1.38 hp
Motor Type
Capacitor-Start Capacitor-Run
Assembled/Unassembled
Unassembled
Bearing Type
Ball Bearing
Mounting Position
Vertical/Horizontal
Current
15.2/8.2 to 7.6 A
Exhaust Airflow @ 0.375 in SP
6,562 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
7,626 cfm
Resistance Properties
Corrosion Resistant
Includes Motor
Yes
Maximum Inlet Air Temperature
200 Degrees F
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Noise Level
39 sones@ 0.250 in SP and 5 ft
Motor Horsepower
1 1/2 hp
Assembly
Unassembled
Blade Finish
Baked Enamel
For Air Type
Emergency Smoke
Hazardous Location Specification
Not Rated
Airflow @ 0.000 in SP
7,925 cfm
Maximum Ambient Temperature
200 Degrees F
Airflow @ 0.250 in Static Pressure
7,305 cfm
Includes Drive Package
Yes
Maximum Noise Level @ 5 Feet
39 sones
Nameplate Voltage
115/208-230V AC
Maximum Fan Speed
1,468 RPM
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.500 in SP
5,634 cfm
Exhaust Airflow @ 0.250 in SP
7,305 cfm
Mounting Orientation
Horizontal, Vertical
Brake Horsepower
1 19/50 hp
Exhaust Airflow @ 0.000 in SP
7,925 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 7,925 cfm, Maximum Noise Level @ 5 Feet 39 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.