24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AF75

  • Zoro # G3314281


product price: $1,713.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF75
Zoro #
G3314281
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Inlet Dia.
24 7/16 in
Max. Depth
18 in
Housing Dia. w/Mtg. Flange
27 in
Housing Dia. w/o Mtg. Flange
24 5/16 in
Bolt Circle Dia.
25 3/4 in
Dimension C
24 5/16 in
Dimension E
7/16 in
Width
26 7/8 in
Outlet Dia.
24 7/16 in
Shaft Dia.
1 in
Dimension D
18 in
Dimension A
27 in
Height
37 1/4 in
Max. Motor Height
10 in
Dimension B
16 3/4 in
Body Diameter
24 1/2 in
Bolt Circle Diameter
25 3/4 in
Blade Diameter
24 in
Overall Length
18 in
Propeller Shaft Diameter
1 in
Overall Height
37 1/4 in
Overall Diameter
27 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor RPM
1,740 RPM
Assembled/Unassembled
Unassembled
CFM @ 0.500-In. SP
5,484 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
6,371 cfm
Sones @ 0.250-In. SP @ 5 Ft.
34
Motor HP
1 hp
Max. Ambient Temp.
104 Degrees F
Drive Type
Belt Drive
Motor Type
3-Phase
Bearing Type
Ball Bearing
Mounting Position
Vertical/Horizontal
CFM @ 0.000-In. SP
7,085 cfm
Full Load Amps
3.1-2.8/1.4
Standards
AMCA
Housing Finish
Baked Enamel
CFM @ 0.125-In. SP
6,742 cfm
Max. BHP
0.98 hp
Fan RPM
1,312
Companion Flange Stock No.
3C436
CFM @ 0.750-In. SP
3,164 cfm
Hz
60 Hz
Includes
Belt Guard
Replacement Fan Blade Stock No.
4C664
Maximum Noise Level @ 5 Feet
34 sones
For Air Type
Clean Air
Airflow @ 0.000 in SP
7,085 cfm
Motor Speed
1,740 RPM
Maximum Inlet Air Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
7,085 cfm
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
6,371 cfm
Maximum Ambient Temperature
104 Degrees F
Assembly
Unassembled
Resistance Properties
Rust Resistant
Includes Drive Package
Yes
Features
Streamlined Belt Tunnel
Spark Resistant Construction Type
B
Replacement Fan Blade Part Number
4C664
Maximum Fan Speed
1,312 RPM
Exhaust Airflow @ 0.125 in SP
6,742 cfm
Airflow @ 0.250 in Static Pressure
6,371 cfm
Exhaust Airflow @ 0.500 in SP
5,484 cfm
Includes Motor
Yes
Nameplate Voltage
208-230/460V AC
Brake Horsepower
49/50 hp
Motor Horsepower
1 hp
Noise Level
34 sones@ 0.250 in SP and 5 ft
Current
3.1 to 2.8/1.4 A

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.