24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7AF76

  • Zoro # G2517304


product price:  $2,367.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AF76
Zoro #
G2517304
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Dimension C
24 5/16 in
Housing Dia. w/Mtg. Flange
27 in
Height
37 1/4 in
Inlet Dia.
24 7/16 in
Max. Motor Height
10 in
Width
26 7/8 in
Outlet Dia.
24 7/16 in
Dimension E
7/16 in
Shaft Dia.
1 in
Dimension D
18 in
Dimension B
16 3/4 in
Dimension A
27 in
Max. Depth
18 in
Housing Dia. w/o Mtg. Flange
24 5/16 in
Bolt Circle Dia.
25 3/4 in
Overall Height
37 1/4 in
Overall Diameter
27 in
Propeller Shaft Diameter
1 in
Overall Length
18 in
Body Diameter
24 1/2 in
Blade Diameter
24 in
Bolt Circle Diameter
25 3/4 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Drive Type
Belt Drive
Includes
Belt Guard
Companion Flange Stock No.
3C436
Standards
AMCA
Max. Ambient Temp.
104 Degrees F
Motor HP
1 hp
Mounting Position
Vertical/Horizontal
Assembled/Unassembled
Unassembled
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
CFM @ 0.750-In. SP
3,164 cfm
Sones @ 0.250-In. SP @ 5 Ft.
34
CFM @ 0.500-In. SP
5,484 cfm
CFM @ 0.250-In. SP
6,371 cfm
CFM @ 0.000-In. SP
7,085 cfm
Housing Finish
Baked Enamel
Motor Type
3-Phase
Motor RPM
1,730 RPM
CFM @ 0.125-In. SP
6,742 cfm
Bearing Type
Ball Bearing
Fan RPM
1,312
Replacement Fan Blade Stock No.
4C664
Full Load Amps
3.4-3.6/1.8
Max. BHP
0.98 hp
Spark Resistant Construction Type
B
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Includes Motor
Yes
Maximum Noise Level @ 5 Feet
34 sones
Maximum Fan Speed
1,312 RPM
Exhaust Airflow @ 0.000 in SP
7,085 cfm
Motor Speed
1,730 RPM
Brake Horsepower
49/50 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Exhaust Airflow @ 0.250 in SP
6,371 cfm
Motor Horsepower
1 hp
Exhaust Airflow @ 0.125 in SP
6,742 cfm
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.500 in SP
5,484 cfm
Resistance Properties
Rust Resistant
Replacement Fan Blade Part Number
4C664
Current
3.4 to 3.6/1.8 A
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in Static Pressure
6,371 cfm
Noise Level
34 sones@ 0.250 in SP and 5 ft
For Air Type
Flammable Vapor
Assembly
Unassembled
Includes Drive Package
Yes
Airflow @ 0.000 in SP
7,085 cfm
Maximum Inlet Air Temperature
200 Degrees F
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Features
Streamlined Belt Tunnel

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.