24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J336

  • Zoro # G3742453


product price:  $2,086.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J336
Zoro #
G3742453
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Max. Motor Height
10 in
Outlet Dia.
24 7/16 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Dimension C
24 5/16 in
Dimension E
5/16 in
Shaft Dia.
1 in
Dimension D
18 in
Bolt Circle Dia.
5/16 in
Max. Depth
18 in
Dimension B
16 3/4 in
Housing Dia. w/Mtg. Flange
27 in
Height
37 1/4 in
Inlet Dia.
24 5/16 in
Dimension A
27 in
Width
26 7/8 in
Blade Diameter
24 in
Overall Diameter
27 in
Body Diameter
24 1/2 in
Overall Length
18 in
Bolt Circle Diameter
25 3/4 in
Overall Height
37 1/4 in
Propeller Shaft Diameter
1 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
5,730 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Fan RPM
1,062
Motor Type
3-Phase
Hz
1.2
Standards
AMCA, cULus
Motor RPM
1,725 RPM
CFM @ 0.250-In. SP
4,800 cfm
Max. BHP
0.422 hp
CFM @ 0.125-In. SP
5,300 cfm
Sones @ 0.250-In. SP @ 5 Ft.
23
Housing Finish
Baked Enamel
Motor HP
1/2 hp
Full Load Amps
2.2-2.2/1.1
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Mounting Position
Vertical/Horizontal
Includes
Belt Guard
Max. Ambient Temp.
200 Degrees F
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Mounting Orientation
Horizontal, Vertical
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.250 in SP
4,800 cfm
Includes Motor
Yes
Assembly
Unassembled
Hazardous Location Specification
Not Rated
Maximum Fan Speed
1,062 RPM
Maximum Noise Level @ 5 Feet
23 sones
Current
2.2 to 2.2/1.1 A
Blade Finish
Baked Enamel
Brake Horsepower
211/500 hp
Maximum Inlet Air Temperature
200 Degrees F
Resistance Properties
Corrosion Resistant
Motor Speed
1,725 RPM
Frequency
60 Hz
Airflow @ 0.250 in Static Pressure
4,800 cfm
Exhaust Airflow @ 0.125 in SP
5,300 cfm
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.000 in SP
5,730 cfm
Maximum Ambient Temperature
200 Degrees F
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Airflow @ 0.000 in SP
5,730 cfm
Includes Drive Package
Yes
Motor Horsepower
1/2 hp
Noise Level
23 sones@ 0.250 in SP and 5 ft

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Airflow @ 0.000 in SP 5,730 cfm, Maximum Noise Level @ 5 Feet 23 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.