24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J340

  • Zoro # G3663755


product price:  $2,095.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J340
Zoro #
G3663755
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Outlet Dia.
24 7/16 in
Housing Dia. w/Mtg. Flange
27 in
Dimension A
27 in
Shaft Dia.
1 in
Max. Depth
18 in
Width
26 7/8 in
Height
37 1/4 in
Dimension B
16 3/4 in
Dimension D
18 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
10 in
Dimension E
5/16 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Dimension C
24 5/16 in
Inlet Dia.
24 5/16 in
Blade Diameter
24 in
Propeller Shaft Diameter
1 in
Body Diameter
24 1/2 in
Overall Length
18 in
Overall Height
37 1/4 in
Bolt Circle Diameter
25 3/4 in
Overall Diameter
27 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.375-In. SP
4,600 cfm
Housing Finish
Baked Enamel
Max. BHP
0.656 hp
Full Load Amps
2.8-2.8/1.4
Includes
Belt Guard
Motor RPM
1,725 RPM
Motor HP
3/4 hp
Bearing Type
Ball Bearing
Standards
AMCA, cULus
Mounting Position
Vertical/Horizontal
Fan RPM
1,199
Assembled/Unassembled
Unassembled
Max. Ambient Temp.
200 Degrees F
CFM @ 0.250-In. SP
5,678 cfm
CFM @ 0.125-In. SP
6,096 cfm
CFM @ 0.000-In. SP
6,470 cfm
Sones @ 0.250-In. SP @ 5 Ft.
29
Motor Type
3-Phase
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
Hz
1.2
Maximum Fan Speed
1,199 RPM
Includes Motor
Yes
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 0.000 in SP
6,470 cfm
Noise Level
29 sones@ 0.250 in SP and 5 ft
Blade Finish
Baked Enamel
Maximum Ambient Temperature
200 Degrees F
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Drive Package
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
6,096 cfm
Hazardous Location Specification
Not Rated
Airflow @ 0.250 in Static Pressure
5,678 cfm
Motor Horsepower
3/4 hp
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Nameplate Voltage
208-230/460V AC
Maximum Noise Level @ 5 Feet
29 sones
Brake Horsepower
82/125 hp
Motor Speed
1,725 RPM
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
6,470 cfm
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.375 in SP
4,600 cfm
Exhaust Airflow @ 0.250 in SP
5,678 cfm
Current
2.8 to 2.8/1.4 A
Resistance Properties
Corrosion Resistant
Mounting Orientation
Horizontal, Vertical

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Airflow @ 0.000 in SP 6,470 cfm, Maximum Noise Level @ 5 Feet 29 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.