24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J343

  • Zoro # G3632833


product price:  $2,636.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J343
Zoro #
G3632833
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Inlet Dia.
24 5/16 in
Dimension C
24 5/16 in
Bolt Circle Dia.
5/16 in
Dimension B
16 3/4 in
Outlet Dia.
24 7/16 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Shaft Dia.
1 in
Width
26 7/8 in
Dimension E
5/16 in
Housing Dia. w/Mtg. Flange
27 in
Dimension D
18 in
Dimension A
27 in
Height
37 1/4 in
Max. Motor Height
10 in
Max. Depth
18 in
Blade Diameter
24 in
Propeller Shaft Diameter
1 in
Overall Diameter
27 in
Overall Length
18 in
Body Diameter
24 1/2 in
Overall Height
37 1/4 in
Bolt Circle Diameter
25 3/4 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.375-In. SP
5,484 cfm
Max. BHP
0.98 hp
Housing Finish
Baked Enamel
CFM @ 0.500-In. SP
3,164 cfm
CFM @ 0.000-In. SP
7,085 cfm
Motor HP
1 hp
CFM @ 0.125-In. SP
6,742 cfm
Motor RPM
1,730 RPM
Full Load Amps
3.4-3.6/1.8
Drive Type
Belt Drive
Hz
60 Hz
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Sones @ 0.250-In. SP @ 5 Ft.
34
Standards
AMCA
Max. Ambient Temp.
200 Degrees F
Mounting Position
Vertical/Horizontal
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
Fan RPM
1,312
CFM @ 0.250-In. SP
6,371 cfm
Bearing Type
Ball Bearing
Brake Horsepower
49/50 hp
Motor Horsepower
1 hp
Mounting Orientation
Horizontal, Vertical
Maximum Inlet Air Temperature
200 Degrees F
Current
3.4 to 3.6/1.8 A
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Exhaust Airflow @ 0.375 in SP
5,484 cfm
Assembly
Unassembled
Includes Drive Package
Yes
Airflow @ 0.250 in Static Pressure
6,371 cfm
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Resistance Properties
Corrosion Resistant
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Motor Speed
1,730 RPM
Airflow @ 0.000 in SP
7,085 cfm
For Air Type
Emergency Smoke
Safety Features
Hazardous Location Rated
Exhaust Airflow @ 0.000 in SP
7,085 cfm
Includes Motor
Yes
Maximum Fan Speed
1,312 RPM
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
6,742 cfm
Noise Level
34 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
6,371 cfm
Exhaust Airflow @ 0.500 in SP
3,164 cfm
Blade Finish
Baked Enamel
Maximum Noise Level @ 5 Feet
34 sones
Maximum Ambient Temperature
200 Degrees F
Nameplate Voltage
208-230/460V AC

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 7,085 cfm, Maximum Noise Level @ 5 Feet 34 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.