24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J349

  • Zoro # G3620757


product price:  $2,737.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
24 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J349
Zoro #
G3620757
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
24 in
Bolt Circle Dia.
5/16 in
Dimension B
16 3/4 in
Housing Dia. w/Mtg. Flange
27 in
Height
37 1/4 in
Max. Depth
18 in
Dimension A
27 in
Shaft Dia.
1 in
Dimension D
18 in
Dimension E
5/16 in
Housing Dia. w/o Mtg. Flange
24 1/8 in
Width
26 7/8 in
Inlet Dia.
24 5/16 in
Dimension C
24 5/16 in
Max. Motor Height
10 in
Outlet Dia.
24 7/16 in
Blade Diameter
24 in
Overall Length
18 in
Overall Height
37 1/4 in
Overall Diameter
27 in
Bolt Circle Diameter
25 3/4 in
Propeller Shaft Diameter
1 in
Body Diameter
24 1/2 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
8,573 cfm
CFM @ 0.375-In. SP
7,983 cfm
Standards
AMCA
Fan RPM
1,688
Full Load Amps
6.0-5.8/2.9
Max. BHP
1.98 hp
Mounting Position
Vertical/Horizontal
Motor RPM
1,730 RPM
CFM @ 0.750-In. SP
6,445 cfm
Drive Type
Belt Drive
Includes
Belt Guard
CFM @ 0.500-In. SP
7,290 cfm
Max. Ambient Temp.
200 Degrees F
Motor Type
3-Phase
Hz
60 Hz
Motor HP
2 hp
CFM @ 0.000-In. SP
9,112 cfm
Bearing Type
Ball Bearing
Sones @ 0.250-In. SP @ 5 Ft.
43
Housing Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.125-In. SP
8,856 cfm
Assembled/Unassembled
Unassembled
Maximum Noise Level @ 5 Feet
43 sones
Exhaust Airflow @ 0.250 in SP
8,573 cfm
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.500 in SP
7,290 cfm
Airflow @ 0.250 in Static Pressure
8,573 cfm
For Air Type
Emergency Smoke
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Corrosion Resistant
Motor Speed
1,730 RPM
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.375 in SP
7,983 cfm
Noise Level
43 sones@ 0.250 in SP and 5 ft
Current
6.0 to 5.8/2.9 A
Blade Finish
Baked Enamel
Brake Horsepower
1 49/50 hp
Airflow @ 0.000 in SP
9,112 cfm
Safety Features
Hazardous Location Rated
Motor Horsepower
2 hp
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Includes Drive Package
Yes
Assembly
Unassembled
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Motor
Yes
Maximum Fan Speed
1,688 RPM
Exhaust Airflow @ 0.000 in SP
9,112 cfm
Exhaust Airflow @ 0.125 in SP
8,856 cfm
Maximum Ambient Temperature
200 Degrees F

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 24 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 9,112 cfm, Maximum Noise Level @ 5 Feet 43 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 25 3/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.