This item is Discontinued.

Dayton 24VAC Non-Reversing Definite Purpose Contactor 2P 50A 6GNW9

24VAC Non-Reversing Definite Purpose Contactor 2P 50A (Discontinued)

  • Mfr # 6GNW9
  • Zoro # G2954795
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6GNW9
Zoro #
G2954795
UPC #
190735364277
Country of Origin
China

Dimensions

Height
3.27 in
Width
2.87 in
Depth
4.06 in

Details

Item
Definite Purpose Magnetic Contactor
Number of Poles
2
Full Load Amps-Inductive
50 A
Full Load Amps-Resistive
63 A
Coil Volts
24V AC
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
5 hp
Enclosure NEMA Rating
No Enclosure
Reversing
No
Standards
GB14048.4, IEC60947-4-1, UL508
Enclosure Type
Open
Action
Non-Reversing
Hz
50/60
HP @ 1 Phase - 230V
5
Series
Standard
Phase
1

Description

Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 2, Phase 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.