Shop All V-Belts
Dayton
2L130 Cogged V-Belt, 13" Outside Length, 1/4" Top Width, 1 Ribs
Mfr # 13V773
Zoro # G5140651
original price:
$5.58
13% off
new price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 2L
- Industry Number 2L130
- Number of Ribs 1
- Top Width 1/4"
- Thickness 5/32"
Product Information
Dimensions
Top Width | 1/4" |
Outside Length | 13" |
Belt Trade Size | 2L |
Details
Description
Cogged V-Belt, Belt Material Polyurethane, Edge Construction Wrapped, Industry Number 2L130, Number of Bands 1, Outside Length 13 in, Reinforcing Cord Material Polyester, Thickness 0.156 in, Top Width 0.25 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application Multiple V-Belt Drives, Single V-Belt Drives, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 9/16" ID 2Pc Clamp Collar, Stl, Bo, 2C-056 (2C-056)
- PIX V-Belt, Cogged 3/8 X 58 (3VX580)
- X1 TOOLS 3/4 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0750x4)
- SPRAYON White Lithium Lubricant, Aerosol, 16 Oz. (SC0100000)
- DAYTON 5VX1600 Cogged V-Belt, 160" Outside Length, 5/8" Top Width, 1 Ribs (2L456)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- DAYTON 5VX1230 Cogged V-Belt, 123" Outside Length, 5/8" Top Width, 1 Ribs (2L451)
- DAYTON 3VX400 Cogged V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (2L385)
- DAYTON AX62 Cogged V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (6L244)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- DAYTON C97 V-Belt, 101" Outside Length, 7/8" Top Width, 1 Ribs (4FJ24)
- Dayton Power Transmission Belts