Dayton

3" Machine Vise with Fixed Base


product price: $110.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 3"
  • Base Type Fixed
  • Overall Length (In.) 11-1/2
  • Jaw Opening (In.) 4 in
  • Base Fixed
See all product information

Product Information

  • Brand Dayton
  • MFR # 31LZ71
  • Zoro # G9193642
  • UPC #
    190735255599
  • Country of Origin India
  • Category Bench Vises

Dimensions

Jaw Width 3"
Overall Length (In.) 11-1/2
Jaw Width (In.) 3 1/2 in
Throat Depth (In.) 1 3/4 in
Overall Height (In.) 3

Details

Base Type Fixed
Jaw Opening (In.) 4 in
Base Fixed
Features Can Be Used on Base or Sides, One Turn of the Vise in Counter Clockwise Direction Makes the Spindle Quick Release
Jaw Plate 0.004 in
Item Machine Vise
Type Spindle Quick Release
Clamping Force (Lb.) 450
Jaw Deflection 0.010 in At 33 lb
Bed/Base 0.004 in

Description

Machine Vise, Spindle Quick Release, Fixed Base, Jaw Width (In.) 3 1/2 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 3/4 in, Overall Length (In.) 11-1/2, Overall Height (In.) 3, Clamping Force (Lb.) 450, Jaw Deflection 0.010 in At 33 lb, Jaw Plate 0.004 in, Bed/Base 0.004 in, Can Be Used on Base or Sides, One Turn of the Vise in Counter Clockwise Direction Makes the Spindle Quick Release

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.