Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # 11W368
Zoro # G4099995
original price:
$296.62
14% off
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 1/3
- RPM Range 1,101-1,200
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 11W368
- Zoro # G4099995
- UPC # 190735111284
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 1/4 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 12 1/8 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.5/0.70 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Adpt, FNPT, 1/2-14, Cross (2080-8-8S)
- FASCO Unit Heater Motor, 1550 rpm, 208-230V (D258)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 13-15 mm, PK 50 (H615-50K)
- COXREELS Spring Canister Assembly, Steel (646-SS)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56HC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (48ZK03)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (36VF57)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 42CZ Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (3N842)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 3,510 Nameplate RPM (31LH69)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 208-230/460V AC Voltage, 1,155 Nameplate RPM (48ZJ85)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF25)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518OT3E56-S)
- Dayton 3-Phase AC Motors