Shop All 3-Phase AC Motors
Dayton
3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM
Mfr # 36VF49
Zoro # G0692189
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- HP 2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Product Information
- Brand Dayton
- MFR # 36VF49
- Zoro # G0692189
- UPC # 190735275818
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 3/4 in |
Overall Length | 12 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9 A, 143/5TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.812 x 65.4in OC (2926V646)
- CARLISLE 100XL037 Synchro-Cog Timing Belt (100XL037)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD (BK47x1)
- CONTINENTAL 3/4" x 500' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-500)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (41D773)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (36VF24)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 182/4T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (2NKY8)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143-5T/56HZ Frame, 208-230/460V AC Voltage (2NKX8)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH33)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 182/4 Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (36VE92)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (194175.00)
- Dayton General Purpose AC Motors