This item is Discontinued.

Dayton 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460 Voltage, 1740 Nameplate RPM 6VPF1

3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460 Voltage, 1740 Nameplate RPM (Discontinued)

  • Mfr # 6VPF1
  • Zoro # G4056622
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6VPF1
Zoro #
G4056622
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
13 1/8 in
Overall Length
15 in
Shaft Dia.
5/8 in
Shaft Length
1 5/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1740
Voltage
208-230/460
Motor Mounting Type
Rigid Base
Full Load Amps
5.8-5.3/2.6
Frame
56H
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Nominal Efficiency
85.5%
Standards
UL, CSA, CE
CC Number
CC060A
Footnotes
2,10,15
Inverter Rated
Yes
Duty
Continuous
Frame Material
Steel
Motor Efficiency Group
Energy Efficient
Motor Thermal Protection
None
RPM Group
1701-1800

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1740, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 5.8-5.3/2.6, 56H Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.