This item is Discontinued.

Dayton 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 208-230/460 Voltage, 1725 Nameplate RPM 4THV7

3-Phase General Purpose Motor, 2 HP, 56HC Frame, 208-230/460 Voltage, 1725 Nameplate RPM (Discontinued)

  • Mfr # 4THV7
  • Zoro # G2261707
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4THV7
Zoro #
G2261707
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
10 in
Overall Length
11 7/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1725
Voltage
208-230/460
Motor Mounting Type
Face/Base
Full Load Amps
6.1-5.9/3.0
Frame
56HC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
82.5%
Standards
UL, CSA, CE
Motor Thermal Protection
None
Motor Efficiency Group
Energy Efficient
Frame Material
Steel
Inverter Rated
Yes
RPM Group
1701-1800
Footnotes
2,10
Duty
Continuous
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1725, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 6.1-5.9/3.0, 56HC Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.