Shop All Shutters and Accessories
Dayton
30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in
Mfr # 4FZH8
Zoro # G2916767
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Extruded Aluminum Frame and Stainless Steel Tie Rods
- Shutter Free Area 5.452 sq ft
- Shutter Opening Required 30-1/2 in x 30-1/2 in
Product Information
- Brand Dayton
- MFR # 4FZH8
- Zoro # G2916767
- UPC # 190735324400
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 33 in x 33 in |
Fits Fan Dia. | 30 in |
Open Depth | 6 1/4 in |
Mounting Hole Size | Prepunched |
Frame Depth | 3 in |
Flange Width | 1 1/2 in |
Rough Opening Width | 30.5 in |
Frame Opening Width | 30 1/2 in |
Fits Fan Diameter | 30 in |
Overall Length | 6 1/2 in |
Rough Opening Length | 30 1/2 in |
Overall Diameter | 33 in |
Frame Opening Height | 30 1/2 in |
Overall Height | 33 in |
Overall Width | 33 in |
Rough Opening Diameter | 30 1/2 in |
Mounting Hole Diameter | 1/4 in |
Details
Description
33 In.H-W 6.5 In.L Extrd Alu Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 1, Maximum Air Velocity 3250 fpm, Overall Height 33 in, Rough Opening Diameter 30 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 30 in, For Duct Shape Not Applicable, Free Area 5.4 sq ft, Overall Width 33 in, Frame Material Thickness 0.8 in, Overall Length 6 1/2 in, Connection Type Not Applicable, Frame Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01606)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1/3 Phase (MUH072)
- ALORAIR Blower CLEANSHIELD HEPA 550 AIR SCRUBBER WITH FILTER CHANGE LIGHT AND VARIABLE SPEEDI (CleanShield HEPA 550-Yellow)
- BELL & GOSSETT Body Gasket (P15691)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 22-1/2 in x 22-1/2 in (53DR17)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZH3)
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (3C311)
- DAYTON 24 in Whole House Fan Economy Ceiling Shutter / Ceiling Shutter (3HHR2)
- DAYTON 30 in Whole House Fan Premium Ceiling Shutter / Ceiling Shutter (4C225)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (3C312)
- DAYTON 16 in Backdraft Damper / Wall Shutter, Front Flange (3HHN6)
- Dayton Shutters and Accessories