30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J361

  • Zoro # G3603424


product price:  $3,506.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J361
Zoro #
G3603424
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension B
19 1/4 in
Dimension C
30 1/2 in
Dimension E
5/16 in
Height
46 5/8 in
Bolt Circle Dia.
5/16 in
Outlet Dia.
30 5/8 in
Inlet Dia.
30 5/8 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Dimension D
24 in
Max. Motor Height
10 in
Dimension A
33 5/8 in
Max. Depth
24 in
Shaft Dia.
1 3/16 in
Width
33 41/64 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Body Diameter
30 5/8 in
Propeller Shaft Diameter
1 1/4 in
Blade Diameter
30 in
Overall Length
24 in
Overall Diameter
33 5/8 in
Bolt Circle Diameter
32 1/4 in
Overall Height
46 5/8 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Max. BHP
0.939 hp
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.375-In. SP
6,695 cfm
CFM @ 0.125-In. SP
9,211 cfm
Drive Type
Belt Drive
Motor Type
3-Phase
CFM @ 0.000-In. SP
9,825 cfm
Standards
AMCA
Fan RPM
924
Hz
60 Hz
Assembled/Unassembled
Unassembled
Max. Ambient Temp.
200 Degrees F
Bearing Type
Ball Bearing
Full Load Amps
3.4-3.6/1.8
Housing Finish
Baked Enamel
Includes
Belt Guard
CFM @ 0.250-In. SP
8,519 cfm
Mounting Position
Vertical/Horizontal
Motor HP
1 hp
Sones @ 0.250-In. SP @ 5 Ft.
28
Motor RPM
1,730 RPM
Maximum Fan Speed
924 RPM
Exhaust Airflow @ 0.250 in SP
8,519 cfm
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
For Air Type
Emergency Smoke
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.125 in SP
9,211 cfm
Exhaust Airflow @ 0.000 in SP
9,825 cfm
Resistance Properties
Corrosion Resistant
Blade Finish
Baked Enamel
Motor Speed
1,730 RPM
Airflow @ 0.000 in SP
9,825 cfm
Exhaust Airflow @ 0.375 in SP
6,695 cfm
Noise Level
28 sones@ 0.250 in SP and 5 ft
Maximum Ambient Temperature
200 Degrees F
Safety Features
Hazardous Location Rated
Motor Horsepower
1 hp
Nameplate Voltage
208-230/460V AC
Includes Drive Package
Yes
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Assembly
Unassembled
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Brake Horsepower
939/1000 hp
Airflow @ 0.250 in Static Pressure
8,519 cfm
Maximum Inlet Air Temperature
200 Degrees F
Current
3.4 to 3.6/1.8 A
Includes Motor
Yes
Maximum Noise Level @ 5 Feet
28 sones

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Airflow @ 0.000 in SP 9,825 cfm, Maximum Noise Level @ 5 Feet 28 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.