30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J368

  • Zoro # G3697565


product price:  $3,627.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J368
Zoro #
G3697565
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension B
19 1/4 in
Dimension D
24 in
Inlet Dia.
30 5/8 in
Outlet Dia.
30 5/8 in
Width
33 41/64 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Max. Depth
24 in
Dimension E
5/16 in
Max. Motor Height
10 in
Dimension C
30 1/2 in
Dimension A
33 5/8 in
Shaft Dia.
1 3/16 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Bolt Circle Dia.
5/16 in
Height
46 5/8 in
Overall Length
24 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
46 5/8 in
Bolt Circle Diameter
32 1/4 in
Body Diameter
30 5/8 in
Overall Diameter
33 5/8 in
Blade Diameter
30 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Hz
60 Hz
Max. Ambient Temp.
200 Degrees F
Motor RPM
1,730 RPM
Sones @ 0.250-In. SP @ 5 Ft.
41
CFM @ 0.250-In. SP
11,180 cfm
CFM @ 0.125-In. SP
11,710 cfm
CFM @ 0.375-In. SP
9,990 cfm
Standards
AMCA
Assembled/Unassembled
Unassembled
Includes
Belt Guard
Mounting Position
Vertical/Horizontal
Max. BHP
1.9 hp
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Motor HP
2 hp
Motor Type
3-Phase
Full Load Amps
6.0-5.8/2.9
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.000-In. SP
12,190 cfm
Housing Finish
Baked Enamel
Fan RPM
1,146
CFM @ 0.500-In. SP
8,485 cfm
Brake Horsepower
1 9/10 hp
Exhaust Airflow @ 0.000 in SP
12,190 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Airflow @ 0.000 in SP
12,190 cfm
Current
6.0 to 5.8/2.9 A
Maximum Ambient Temperature
200 Degrees F
Maximum Fan Speed
1,146 RPM
Assembly
Unassembled
Safety Features
Hazardous Location Rated
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Motor Speed
1,730 RPM
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.375 in SP
9,990 cfm
Frequency
60 Hz
Motor Horsepower
2 hp
Includes Drive Package
Yes
Noise Level
41 sones@ 0.250 in SP and 5 ft
For Air Type
Emergency Smoke
Airflow @ 0.250 in Static Pressure
11,180 cfm
Exhaust Airflow @ 0.250 in SP
11,180 cfm
Maximum Noise Level @ 5 Feet
41 sones
Nameplate Voltage
208-230/460V AC
Maximum Inlet Air Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Corrosion Resistant
Exhaust Airflow @ 0.500 in SP
8,485 cfm
Exhaust Airflow @ 0.125 in SP
11,710 cfm
Blade Finish
Baked Enamel
Includes Motor
Yes

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 12,190 cfm, Maximum Noise Level @ 5 Feet 41 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.