30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC

  • Mfr # 7J369

  • Zoro # G3669565


product price:  $3,295.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7J369
Zoro #
G3669565
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Outlet Dia.
30 5/8 in
Max. Motor Height
10 in
Housing Dia. w/o Mtg. Flange
30 1/2 in
Height
46 5/8 in
Width
33 41/64 in
Dimension E
5/16 in
Inlet Dia.
30 5/8 in
Dimension A
33 5/8 in
Bolt Circle Dia.
5/16 in
Dimension C
30 1/2 in
Dimension B
19 1/4 in
Housing Dia. w/Mtg. Flange
33 5/8 in
Dimension D
24 in
Max. Depth
24 in
Shaft Dia.
1 3/16 in
Body Diameter
30 5/8 in
Overall Diameter
33 5/8 in
Bolt Circle Diameter
32 1/4 in
Blade Diameter
30 in
Overall Length
24 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
46 5/8 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.000-In. SP
12,190 cfm
Motor HP
2 hp
Full Load Amps
6.0-5.4/2.7
Motor RPM
1,735 RPM
Bearing Type
Ball Bearing
Includes
Belt Guard
Motor Enclosure
Totally Enclosed Fan Cooled
Max. Ambient Temp.
200 Degrees F
Fan RPM
1,146
Housing Finish
Baked Enamel
Hz
60 Hz
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Mounting Position
Vertical/Horizontal
Standards
AMCA, cULus
CFM @ 0.125-In. SP
11,710 cfm
CFM @ 0.250-In. SP
11,180 cfm
Sones @ 0.250-In. SP @ 5 Ft.
41
Max. BHP
1.9 hp
CFM @ 0.500-In. SP
8,485 cfm
CFM @ 0.375-In. SP
9,990 cfm
Drive Type
Belt Drive
Exhaust Airflow @ 0.500 in SP
8,485 cfm
Hazardous Location Specification
Not Rated
Brake Horsepower
1 9/10 hp
Exhaust Airflow @ 0.000 in SP
12,190 cfm
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Blade Finish
Baked Enamel
Exhaust Airflow @ 0.125 in SP
11,710 cfm
Includes Motor
Yes
Motor Speed
1,735 RPM
Current
6.0 to 5.4/2.7 A
Resistance Properties
Corrosion Resistant
Maximum Ambient Temperature
200 Degrees F
Mounting Orientation
Horizontal, Vertical
Motor Horsepower
2 hp
Assembly
Unassembled
Maximum Fan Speed
1,146 RPM
Exhaust Airflow @ 0.375 in SP
9,990 cfm
For Air Type
Emergency Smoke
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Maximum Noise Level @ 5 Feet
41 sones
Noise Level
41 sones@ 0.250 in SP and 5 ft
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
11,180 cfm
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Airflow @ 0.000 in SP
12,190 cfm
Airflow @ 0.250 in Static Pressure
11,180 cfm
Maximum Inlet Air Temperature
200 Degrees F

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Airflow @ 0.000 in SP 12,190 cfm, Maximum Noise Level @ 5 Feet 41 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 32 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.