30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC

  • Mfr # 7AG63

  • Zoro # G3088854


product price: $5,815.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
30 in
Voltage
208-230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7AG63
Zoro #
G3088854
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
30 in
Dimension E
7/16 in
Shaft Dia.
1 3/16 in
Max. Depth
24 in
Dimension A
33 5/8 in
Dimension B
19 1/4 in
Bolt Circle Dia.
32 1/4 in
Width
33 5/8 in
Max. Motor Height
10 in
Height
46 5/8 in
Inlet Dia.
30 5/8 in
Outlet Dia.
30 5/8 in
Dimension C
30 1/2 in
Dimension D
24 in
Overall Diameter
33 5/8 in
Propeller Shaft Diameter
1 1/4 in
Overall Height
46 5/8 in
Body Diameter
30 5/8 in
Overall Length
24 in
Bolt Circle Diameter
32 1/4 in
Blade Diameter
30 in

Details

Voltage
208-230
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Fan RPM
1,030
Hz
60 Hz
CFM @ 0.125-In. SP
10,415 cfm
Motor HP
1 1/2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
Mounting Position
Vertical/Horizontal
CFM @ 0.500-In. SP
8,359 cfm
Bearing Type
Ball Bearing
Assembled/Unassembled
Unassembled
CFM @ 0.000-In. SP
10,955 cfm
Housing Finish
Unfinished
Sones @ 0.250-In. SP @ 5 Ft.
31
Drive Type
Belt Drive
Max. BHP
1.4 hp
Motor RPM
1,725 RPM
Full Load Amps
8.7-8.4
Standards
AMCA
CFM @ 0.250-In. SP
9,815 cfm
Max. Ambient Temp.
104 Degrees F
Motor Type
Capacitor-Start Capacitor-Run
Companion Flange Stock No.
4ETG1
Maximum Inlet Air Temperature
200 Degrees F
Application
Food Processing
Resistance Properties
Corrosion Resistant
Assembly
Unassembled
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group E; Class II Group F; Class II Group G
Exhaust Airflow @ 0.000 in SP
10,955 cfm
Brake Horsepower
1 2/5 hp
Motor Horsepower
1 1/2 hp
Maximum Noise Level @ 5 Feet
31 sones
Exhaust Airflow @ 0.500 in SP
8,359 cfm
Motor Speed
1,725 RPM
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
9,815 cfm
Nameplate Voltage
208-230V AC
Frequency
60 Hz
Maximum Fan Speed
1,030 RPM
Current
8.7 to 8.4 A
Airflow @ 0.000 in SP
10,955 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Noise Level
31 sones@ 0.250 in SP and 5 ft
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Exhaust Airflow @ 0.125 in SP
10,415 cfm
Includes Motor
Yes
Airflow @ 0.250 in Static Pressure
9,815 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 30 in, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 10,955 cfm, Maximum Noise Level @ 5 Feet 31 sones, Assembly Unassembled, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 32 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.