Shop All Shutters and Accessories
Dayton
36 in Agricultural Wall Exhaust Shutter, 39-1/2 in x 39-1/2 in
Mfr # 45C666
Zoro # G7470294
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material Aluminum Frame and Tie Rods
- Shutter Free Area 10.253 sq ft
Product Information
- Brand Dayton
- MFR # 45C666
- Zoro # G7470294
- UPC # 190735300770
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 42 in x 42 in |
Fits Fan Dia. | 36 in |
Flange Width | 1 1/2 in |
Mounting Hole Size | Prepunched |
Frame Depth | 2 1/4 in |
Open Depth | 5 3/8 in |
Overall Diameter | 42 in |
Fits Fan Diameter | 36 in |
Rough Opening Width | 39.5 in |
Overall Length | 5 3/4 in |
Overall Width | 42 in |
Rough Opening Diameter | 39 1/2 in |
Overall Height | 42 in |
Rough Opening Length | 39 1/2 in |
Details
Description
42 In.H-W 5.75 In.L Aluminum Exhaust Shutter, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Aluminum, Number of Panels 2, Maximum Air Velocity 2500 fpm, Overall Height 42 in, Rough Opening Diameter 39 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Not Applicable, Free Area 10.3 sq ft, Overall Width 42 in, Frame Material Thickness 20 ga, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Band Heater, 120V, 4 In. Dia., 900 Deg F (MBH20540)
- DAYTON Supply Vent, 14 In (4YC94)
- ACCUMULAIR Pleated Air Filter, 16" x 30" x 1", 4 Pack (FB16X30_4)
- DAYTON Ignition Wire (2201585)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (5C212)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (1C211)
- DAYTON 16 in Backdraft Damper / Gable Shutter, 17 in x 17 in (3HHR1)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (5C215)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 39-1/2 in x 39-1/2 in (53DR18)
- DAYTON 60 in Backdraft Damper / Wall Shutter, Front Flange (3HHP2)
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (4C558)
- Dayton Shutters and Accessories