Shop All Shutters and Accessories
Dayton
36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in
Mfr # 4C521
Zoro # G3053066
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shutter Mounting Position Vertical
- Shutter Mounting Location Wall
- Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
- Shutter Free Area 7.436 sq ft
- Shutter Opening Required 36-1/2 in x 36-1/2 in
Product Information
- Brand Dayton
- MFR # 4C521
- Zoro # G3053066
- UPC # 190735322147
- Country of Origin United States
- Category Shutters and Accessories
Dimensions
Shutter Overall Size | 39 in x 39 in |
Fits Fan Dia. | 36 in |
Frame Depth | 2 1/2 in |
Flange Width | 1 1/2 in |
Open Depth | 6 1/4 in |
Mounting Hole Size | Prepunched |
Overall Length | 5 3/4 in |
Overall Height | 39 in |
Overall Width | 39 in |
Overall Diameter | 39 in |
Frame Opening Width | 36 in |
Frame Opening Height | 36 in |
Rough Opening Width | 36.5 in |
Rough Opening Length | 36 1/2 in |
Fits Fan Diameter | 36 in |
Mounting Hole Diameter | 1/4 in |
Rough Opening Diameter | 36 1/2 in |
Details
Description
39 In.H-W 5.75 In.L Alu Wall Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter Not Applicable, Frame Material Galvanized Steel, Number of Panels 1, Maximum Air Velocity 2500 fpm, Overall Height 39 in, Rough Opening Diameter 36 1/2 in, Rough Opening Shape Square, Fits Fan Diameter 36 in, For Duct Shape Not Applicable, Free Area 7.4 sq ft, Overall Width 39 in, Frame Material Thickness 20 ga, Overall Length 5 3/4 in, Connection Type Not Applicable, Frame Depth 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Replacement Pump for MC92V Mobile Cooler Model (6091050)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 10" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 12" (MD-12)
- MCDONNELL & MILLER Swa150S Snap Switch For 150S, (SWA150S)
- DAYTON 48 in Agricultural Wall Exhaust Shutter, 51-1/2 in x 51-1/2 in (2FTX8)
- DAYTON 20 in Backdraft Damper / Wall Shutter, 20-1/2 in x 20-1/2 in (4FZJ7)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4FZJ4)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (5C210)
- DAYTON 24 in Backdraft Damper / Wall Shutter, 24-1/2 in x 24-1/2 in (4FZH7)
- DAYTON 36 in Backdraft Damper / Wall Shutter, 36-1/2 in x 36-1/2 in (1C209)
- DAYTON 20 in Backdraft Damper / Wall Shutter, Front Flange (3HHN8)
- Dayton Shutters and Accessories