Shop All V-Belts
Dayton
3L390 V-Belt, 39" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L390
Zoro # G2808127
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L390
- Top Width 3/8"
- Number of Ribs 1
- Thickness 7/32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 39" |
Belt Trade Size | 3L |
For Minimum Pulley Pitch Diameter | 1.5 in |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L390, Number of Bands 1, Outside Length 39 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 1/4 in., TubexMNPT (KQ2U07-35AS)
- PIX Poly Rib J Belt, 37 in. EL-8 Rib (370J8)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, H Series (SVHN8-8F)
- DAYTON 5L510 V-Belt, 51" Outside Length, 21/32" Top Width, 1 Ribs (5L510)
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- DAYTON B154 V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (6L221)
- DAYTON 3V630 V-Belt, 63" Outside Length, 3/8" Top Width, 1 Ribs (13V720)
- DAYTON 5VX490 Cogged V-Belt, 49" Outside Length, 5/8" Top Width, 1 Ribs (2L410)
- DAYTON AX58 Cogged V-Belt, 60" Outside Length, 1/2" Top Width, 1 Ribs (3GWX7)
- D&D 168 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC162)
- Dayton Power Transmission Belts