Shop All V-Belts
Dayton
3L520 V-Belt, 52" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 3L520
Zoro # G2900362
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L520
- Number of Ribs 1
- Top Width 3/8"
- Thickness 7/32"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 52" |
Belt Trade Size | 3L |
For Minimum Pulley Pitch Diameter | 1.5 in |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 3L520, Number of Bands 1, Outside Length 52 in, Reinforcing Cord Material Polyester, Thickness 0.219 in, Top Width 0.375 in, Belt Trade Size 3L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 1.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-03-33)
- SMC Soft Start-Up Valve, Sz 3000, 3/8" NPT (AV3000-N03-5DZ)
- GATES Tri-Power PowerBand Belts, 2/BX46 (2/BX46)
- REELCRAFT Hose, Inlet 1 In x 2 ft. (S601027-2)
- DAYTON AX54 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (6L240)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- DAYTON A63 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (5A290)
- DAYTON 3VX1320 Cogged V-Belt, 132" Outside Length, 3/8" Top Width, 1 Ribs (2L406)
- DAYTON 2322V601 60-29/32" Outside Length, 60 3/32 in Pitch Length, 1-7/16" Top Width (3HEW7)
- DAYTON AX43 Cogged V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (6L236)
- MTD Belt-Trans Drive (954-04043B)
- Dayton V-Belts