Shop All V-Belts
Dayton
3V315 V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V708
Zoro # G5140414
original price:
$10.49
10% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V315
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 31-1/2" |
Belt Trade Size | 3V |
Details
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V315, Number of Bands 1, Outside Length 31 1/2 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB CORPORATION OF AMERICA NB Corp SW6GUU-AJ 3/8" ID Clearance Adjustable Type Linear Bearing W/Resin Retainer & Seals, Steel (SW6GUU-AJ)
- B B MANUFACTURING 38-8M-PS10A, Timing Pulley Stock, Aluminum (38-8M-PS10A)
- DODGE Fhp Vl/Vm Sheaves, 1VL40 X 5/8 FHP VP SHEAVE (1VL40 X 5/8 FHP VP SHEAVE)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- DAYTON AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (6L245)
- DAYTON C195 V-Belt, 199" Outside Length, 7/8" Top Width, 1 Ribs (4FH99)
- DAYTON A103 V-Belt, 105" Outside Length, 1/2" Top Width, 1 Ribs (6L200)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- DAYTON A43 V-Belt, 45" Outside Length, 1/2" Top Width, 1 Ribs (3X699)
- DAYTON B136 V-Belt, 139" Outside Length, 21/32" Top Width, 1 Ribs (5X483)
- MTD Belt-V .700X53.17 (954-0280A)
- Dayton Power Transmission Belts