Shop All V-Belts
Dayton
3V400 V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V712
Zoro # G4962991
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V400
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 40"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 40" |
Belt Trade Size | 3V |
Details
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V400, Number of Bands 1, Outside Length 40 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-12 (8MGT-2000-12)
- LIQUID WRENCH 5.5 oz., Aerosol, Penetrant (L106)
- CONTINENTAL 3/4" x 10' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-10-11)
- DAYTON 5VX1180 Cogged V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (2L450)
- DAYTON AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (1YVU7)
- DAYTON B39 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs (6L211)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- DAYTON 5VX1320 Cogged V-Belt, 132" Outside Length, 5/8" Top Width, 1 Ribs (2L453)
- DAYTON B134 V-Belt, 137" Outside Length, 21/32" Top Width, 1 Ribs (3GWK1)
- DAYTON 5L470 V-Belt, 47" Outside Length, 21/32" Top Width, 1 Ribs (5L470)
- Dayton Power Transmission Belts