Shop All V-Belts
Dayton
3V560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V718
Zoro # G5140466
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V560
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 56"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 56" |
Belt Trade Size | 3V |
Details
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V560, Number of Bands 1, Outside Length 56 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BODY-H STYLE MALE 1/4" (MI1834)
- FAFNIR FAF Single Row Radial Ball Bearing - Open (39KVTD 3110-001564118)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- FESTO Mounting Kit SMB-8-FENG-80/100 (SMB-8-FENG-80/100)
- DAYTON 8/B195 Banded V-Belt, 198" Outside Length, 21/32" Top Width, 7 Ribs (54TY40)
- DAYTON AX85 Cogged V-Belt, 87" Outside Length, 1/2" Top Width, 1 Ribs (6L253)
- DAYTON 5VX950 Cogged V-Belt, 95" Outside Length, 5/8" Top Width, 1 Ribs (2L442)
- DAYTON A65 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (5A291)
- DAYTON BX63 Cogged V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L278 (6L278)
- DAYTON B92 V-Belt, 95" Outside Length, 21/32" Top Width, 1 Ribs (6A165)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- Dayton V-Belts