Shop All V-Belts
Dayton
3V600 V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V719
Zoro # G4963034
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V600
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 60"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 60" |
Belt Trade Size | 3V |
Details
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V600, Number of Bands 1, Outside Length 60 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 22mm, 5 Bolt (B601022)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- LIQUID WRENCH ChainWireRope Lube, 11 oz., Aerosol (L711)
- SMC Y Branch, 6mm, TubexMale BSPT (KQ2U06-02AS)
- DAYTON 3L360 V-Belt, 36" Outside Length, 3/8" Top Width, 1 Ribs (3L360)
- DAYTON B90 V-Belt, 93 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 3X648 (3X648)
- DAYTON 3V1060 V-Belt, 106" Outside Length, 3/8" Top Width, 1 Ribs (13V729)
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- DAYTON B81 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (3X645)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- D&D 69" Outside Length, 1/2" Top Width, 1 Ribs (AX67)
- Dayton V-Belts