Dayton
3VX315 Cogged V-Belt, 31-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 2L381
Zoro # G2481272
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Industry Number 3VX315
- Top Width 3/8"
- Number of Ribs 1
- Thickness 5/16"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 205K4 Micro V Belt, 20.5 in Pitch Length, 0.56 in Top Width, 4 Ribs (205K4)
- MILLER FLUID POWER Hydraulic Cylinder, 10 in Stroke L (1HHV3B40010000)
- DODGE 5016 CHAIN COUPLING CHAIN ASSY (100481 5016)
- DAYTON Agricultural Fan Motor, Split-Phase, 1/2 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV8BG)
- DAYTON BX88 Cogged V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (13W531)
- DAYTON A34 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs (6A143)
- DAYTON 2L280 Cogged V-Belt, 28" Outside Length, 1/4" Top Width, 1 Ribs (13V783)
- DAYTON 2230V275 28-1/4" Outside Length, 27 1/2 in Pitch Length, 1-3/8" Top Width (3HEW2)
- DAYTON A92 V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6A152)
- DAYTON 5VX710 Cogged V-Belt, 71" Outside Length, 5/8" Top Width, 1 Ribs (2L428)
- DAYTON BX70 Cogged V-Belt, 73 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L282 (6L282)
- Dayton V-Belts