Dayton

4" Machine Vise with Fixed Base


product price: $75.45
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Jaw Width 4"
  • Max. Opening 3-1/2"
  • Base Type Fixed
  • Overall Length (In.) 10.86
  • Type 3-Way
See all product information

Product Information

  • Brand Dayton
  • MFR # 4CPG1
  • Zoro # G1791151
  • UPC #
    190735322512
  • Country of Origin India
  • Category Bench Vises

Dimensions

Jaw Width 4"
Overall Length (In.) 10.86
Jaw Width (In.) 4 in
Overall Height (In.) 2.37
Throat Depth (In.) 1 3/16 in

Details

Max. Opening 3-1/2"
Base Type Fixed
Type 3-Way
Bed/Base Parallel To 0.020 in
Features Can Be Used on Base, Face and End Allowing Right Angle Machining in Same M/C Setting, Side
Jaw Deflection 0.008 in Per 4 in At 11 lb Load On Hand Crank
Base Fixed
Jaw Opening (In.) 3 1/2 in
Item Machine Vise
Jaw Plate Square To 0.008 in per 4 in

Description

Machine Vise, 3-Way, Fixed Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 3 1/2 in, Throat Depth (In.) 1 3/16 in, Overall Length (In.) 10.86, Overall Height (In.) 2.37, Clamping Force (Lb.) -, Jaw Deflection 0.008 in Per 4 in At 11 lb Load On Hand Crank, Jaw Plate Square To 0.008 in per 4 in, Bed/Base Parallel To 0.020 in, Can Be Used on Base, Face and End Allowing Right Angle Machining in Same M/C Setting, Side

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.