Zoro Homepage

4" Machine Vise with Swivel Base

  • Mfr # 4CPF8

  • Zoro # G3205151


product price: $648.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Jaw Width
4 in
Overall Height
4.6 in
Overall Length
13.62 in
Throat Depth
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CPF8
Zoro #
G3205151
UPC #
190735322499
Country of Origin
India

Dimensions

Jaw Width
4 in
Overall Height
4.6 in
Overall Length
13.62 in
Throat Depth
1 7/16 in
Overall Height (In.)
4.6
Throat Depth (In.)
1 7/16 in
Overall Length (In.)
13.62
Jaw Width (In.)
4 in

Details

Item
Machine Vise
Base Type
Swivel
Features
Fixed Jaw Has Four Faces with Different Jaw Options and can be Easily Rotated and Set as Per Requirement, Hold Down Slot for Secure Clamping
Bed/Base
Parallel To 0.0012 in
Type
Rotary Jaw Milling
Jaw Deflection
0.006 in Per 4 in At 33 lb Load On Hand Crank
Jaw Plate
Square To 0.0012 in per 4 in
Max. Opening
4"
Base
Swivel
Jaw Opening (In.)
4 in
Jaw Deflection - Maximum
0.006 in
Bed/Base Parallel Tolerance - Maximum
0.0012 in
Base Swivel - Maximum
360 Degrees
Jaw Opening - Maximum
4 in
Jaw Face Type
Smooth

Description

Machine Vise, Rotary Jaw Milling, Swivel Base, Jaw Width (In.) 4 in, Jaw Opening (In.) 4 in, Throat Depth (In.) 1 7/16 in, Overall Length (In.) 13.62, Overall Height (In.) 4.6, Clamping Force (Lb.) -, Jaw Deflection 0.006 in Per 4 in At 33 lb Load On Hand Crank, Jaw Plate Square To 0.0012 in per 4 in, Bed/Base Parallel To 0.0012 in, Fixed Jaw Has Four Faces with Different Jaw Options and can be Easily Rotated and Set as Per Requirement, Hold Down Slot for Secure Clamping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.