42" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC

  • Mfr # 7AG08

  • Zoro # G3099327


product price:  $3,990.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
42 in
Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG08
Zoro #
G3099327
UPC #
00799471519479
Country of Origin
Multiple

Dimensions

Blade Dia.
42 in
Housing Dia. w/o Mtg. Flange
42 1/2 in
Dimension D
32 in
Housing Dia. w/Mtg. Flange
45 3/4 in
Bolt Circle Dia.
44 1/4 in
Dimension C
42 1/2 in
Shaft Dia.
1 7/16 in
Dimension A
45 3/4 in
Max. Depth
32 in
Dimension B
25 3/16 in
Max. Motor Height
12 1/2 in
Dimension E
9/16 in
Inlet Dia.
42 5/8 in
Height
58 1/2 in
Outlet Dia.
42 5/8 in
Width
45 3/4 in
Overall Height
58 1/2 in
Overall Diameter
45 3/4 in
Bolt Circle Diameter
44 1/4 in
Propeller Shaft Diameter
1 1/2 in
Body Diameter
42 5/8 in
Blade Diameter
42 in
Overall Length
32 in

Details

Voltage
115/208-230
Blade Material
Aluminum
Housing Material
Steel
Phase
1
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Motor RPM
1,725 RPM
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
104 Degrees F
Assembled/Unassembled
Unassembled
Companion Flange Stock No.
3C443
Hz
60 Hz
Max. BHP
1.4 hp
Fan RPM
607
Motor Type
Capacitor-Start Capacitor-Run
Bearing Type
Ball Bearing
Full Load Amps
15.2/8.2-7.6
Sones @ 0.250-In. SP @ 5 Ft.
35
Drive Type
Belt Drive
Includes
Belt Guard
CFM @ 0.000-In. SP
17,460 cfm
Standards
AMCA
Replacement Fan Blade Stock No.
3C421
Housing Finish
Baked Enamel
CFM @ 0.250-In. SP
14,600 cfm
CFM @ 0.125-In. SP
16,144 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Motor HP
1 1/2 hp
Spark Resistant Construction Type
B
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
200 Degrees F
Noise Level
35 sones@ 0.250 in SP and 5 ft
For Air Type
Clean Air
Airflow @ 0.250 in Static Pressure
14,600 cfm
Brake Horsepower
1 2/5 hp
Exhaust Airflow @ 0.250 in SP
14,600 cfm
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Motor Speed
1,725 RPM
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Features
Streamlined Belt Tunnel
Frequency
60 Hz
Airflow @ 0.000 in SP
17,460 cfm
Maximum Fan Speed
607 RPM
Motor Horsepower
1 1/2 hp
Resistance Properties
Rust Resistant
Maximum Noise Level @ 5 Feet
35 sones
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
16,144 cfm
Assembly
Unassembled
Current
15.2/8.2 to 7.6 A
Replacement Fan Blade Part Number
3C421
Hazardous Location Specification
Not Rated
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.000 in SP
17,460 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 42 in, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Airflow @ 0.000 in SP 17,460 cfm, Maximum Noise Level @ 5 Feet 35 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 44 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.