This item is Discontinued.

Dayton 480VAC Hazardous Location Unit Heater, 3 Phase, 9.7 Amps AC, 7.5 kW 2CJE3

480VAC Hazardous Location Unit Heater, 3 Phase, 9.7 Amps AC, 7.5 kW (Discontinued)

  • Mfr # 2CJE3
  • Zoro # G2913906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CJE3
Zoro #
G2913906
UPC #
190735217221
Country of Origin
United States

Dimensions

Overall Height
18-5/8"
Overall Width
17-3/4"
Cabinet Depth
10-1/2"
Cabinet Width
16-1/4"
Overall Depth
21-1/4"
Cabinet Height
17-3/4"
Manufacturers Warranty Length
1 yr.

Details

Heater Voltage
480VAC
BtuH Output
25,600
kW
7.5
Item
Hazardous Location Unit Heater
Amps AC
9.7
Heater Type
Fan Forced
Phase
3
Air Flow
580 cfm
Includes
Adjustable Louvers
Contactor Coil Voltage
24
Hz
60
Standards
UL and C-UL for Class I Groups C, D, Division 1, 2, Class II, Groups E, F, G, Division 1 and 2
Housing Material
14 ga. Steel Cabinet
Features
Manual Reset Capillary, 24V Transformer and Contactor
Housing Finish
Gray Epoxy Textured Powder Coated
Voltage
480

Description

Hazardous Location Unit Heater, Overall Height 18-5/8 In., Overall Width 17-3/4 In., Overall Depth 21-1/4 In., Cabinet Height 17-3/4 In., Cabinet Width 16-1/4 In., Cabinet Depth 10-1/2 In., Voltage 480, 3 Phase, Air Flow 580 cfm, Housing Finish Gray Epoxy Textured Powder Coated, Housing Material 14 ga. Steel Cabinet, Contactor Coil Voltage 24, Manufacturers Warranty Length 1 yr., Includes Adjustable Louvers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.