Shop All V-Belts
Dayton
4L400 V-Belt, 40" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L400
Zoro # G3153236
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L400
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 40" |
Belt Trade Size | 4L |
For Minimum Pulley Pitch Diameter | 2.5 in |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L400, Number of Bands 1, Outside Length 40 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 1 In. NPT, 400 cfm, 300 psi (R119-08CG/M2)
- RULAND Coupling, One Piece, Bore Dia 7/8 In (CLC-14-14-F)
- PETROCHEM Grease, Grade 1, 14 Oz., Cartridge, White (PETRO-GARD FMG-1)
- IKO Cam Follower, Metric, #CF10B (CF10B)
- DAYTON B108 V-Belt, 111" Outside Length, 21/32" Top Width, 1 Ribs (5X482)
- DAYTON 5L840 V-Belt, 84" Outside Length, 21/32" Top Width, 1 Ribs (5L840)
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (5L770)
- DAYTON 3VX400 Cogged V-Belt, 40" Outside Length, 3/8" Top Width, 1 Ribs (2L385)
- DAYTON BX144 Cogged V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (6L306)
- DAYTON CX109 Cogged V-Belt, 113" Outside Length, 7/8" Top Width, 1 Ribs (4FJ28)
- D&D 750mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ750)
- Dayton Power Transmission Belts