Shop All V-Belts
Dayton
4L540 V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 4L540
Zoro # G2832076
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L
- Industry Number 4L540
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 54"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 54" |
For Minimum Pulley Pitch Diameter | 2.5 in |
Belt Trade Size | 4L |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number 4L540, Number of Bands 1, Outside Length 54 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Fractional Horsepower, Application General Industrial, Belt Coating Rubber, Belt Series Duraflex GL, Color Black, For Minimum Pulley Pitch Diameter 2.5 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Hose End, 1/4" Male NPT (MP320600AV)
- MASTER PNEUMATIC 380 FILTER ELEMENT KIT (A115-106PE5)
- NANO Desiccant Cartridge Service Kit (NDK030F)
- LEGRIS Axial Valve, BSPP, 1/2" x 1/2" (4202 15 21 20)
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs (1A100)
- DAYTON 5L630 V-Belt, 63" Outside Length, 21/32" Top Width, 1 Ribs (5L630)
- DAYTON BX115 Cogged V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (6L299)
- DAYTON 3L250 V-Belt, 25" Outside Length, 3/8" Top Width, 1 Ribs (3L250)
- DAYTON 4L960 V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (4L960)
- DAYTON 3L610 V-Belt, 61" Outside Length, 3/8" Top Width, 1 Ribs (3L610)
- D&D 27 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A25.5/4L275)
- Dayton Power Transmission Belts